Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 75120 Half-size Cover Solid | AD8WQU 4NDG6

VOLLRATH 75120 Half-size Cover Solid

Item: AD8WQU Model: 75120Cross Ref: 4NDG6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHalf-Size Cover
Anti-jamNo
Case Height4 1/2"
Case Length13 1/4"
Case Lot6
Case Lot Cube0.37 ft.
Case Width10 3/4"
Compatible Pan TypeHalf Size
Construction FeatureSolid
Depth10.37"
Dishwasher SafeNo
Freezer SafeNo
Gauge22 ga.
Handle Width4.63"
Height1 3/25"
MaterialStainless Steel
Material TypeMetals
Nsf CertifiedYes
Oven SafeNo
Overall Depth1 1/8"
Overall Dimensions12.76" x 10.44" x 1.125"
Overall Length10 7/16"
Overall Width12 3/4"
Pan ShapeRectangular
Perforated/solidSolid
Product TypeSteam Table Pan Cover
ShapeRectangle
SizeHalf
Usable Depth9.18"
Usable Height0.437"
Usable Width11 1/2"
Width12 3/4"

Shipping Info:

Ship weight (kg) 0.3915
Ship height (cm)2.84
Ship length (cm)32.51
Ship width (cm)32.41
HS code7323940021
Country of OriginUS

Product Variants

ProductModelMPNPrice
VOLLRATH 75220 Half-size Cover Slotted | AD8WQV 4NDG7 7522075220€31.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 75120 Half-size Cover Solid
€25.43 /unit