Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 70005 Table Cover Full-size | AD8WTJ 4NDL8

VOLLRATH 70005 Table Cover Full-size

Item: AD8WTJ Model: 70005Cross Ref: 4NDL8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€60.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransport Steam Table Cover
Gauge20 ga.
Anti-jamNo
Case Height5.313"
Case Length21.688"
Case Lot6
Case Lot Cube0.91 ft.
Case Width13.626"
Compatible Pan TypeFull Size
Depth21"
Dishwasher SafeNo
Freezer SafeNo
Height1"
Nsf CertifiedYes
Oven SafeNo
Overall Depth1"
Overall Dimensions12.937" x 21" x 1"
Overall Length21"
Overall Width12 15/16"
Product TypeTransport Steam Table Cover
SizeFull
Width12.81"

Shipping Info:

Ship weight (kg) 1.1295
Ship height (cm)2.54
Ship length (cm)53.34
Ship width (cm)32.84
HS code7323997000
Country of OriginUS

Product Variants

ProductModelGaugePrice
VOLLRATH 75025 Table Cover Half-size | AD8WTK 4NDL9 7502520 ga.€44.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 70005 Table Cover Full-size
€60.84 /unit