Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 67317 Fry Pan Cover Diameter 10 11/16 | AD8WLD 4NCH7

VOLLRATH 67317 Fry Pan Cover Diameter 10 11/16

Item: AD8WLD Model: 67317Cross Ref: 4NCH7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFry Pan Cover
Handle ColorBlack
Handle TypeWelded
Inside Dia.10.688"
Outside Dia.11.188"
Temp. Resistance180°F
TypeFlat Cover

Shipping Info:

Ship weight (kg) 0.4725
Ship height (cm)1.19
Ship length (cm)29.21
Ship width (cm)28.19
HS code7323940026
Country of OriginUS

Product Variants

ProductModelInside Dia.Outside Dia.TypeHandle TypeHandle ColorTemp. ResistancePrice
VOLLRATH 67312 Fry Pan Cover Diameter 7 7/8 | AD8WLB 4NCH5 673127 7/8"8.312"Flat CoverWeldedBlack180°F€18.51
VOLLRATH 67315 Fry Pan Cover Diameter 9 7/8 | AD8WLC 4NCH6 673159 7/8"10 1/2"Flat CoverWeldedBlack180°F€22.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 67317 Fry Pan Cover Diameter 10 11/16
€24.73 /unit