Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 6412420 Spoodle, 13 13/16 Inch Length, 3 3/8 Inch Width, Stainless Steel, Black, 4 oz. | CJ3MKC

VOLLRATH 6412420 Spoodle, 13 13/16 Inch Length, 3 3/8 Inch Width, Stainless Steel, Black, 4 oz.

Item: CJ3MKC Model: 6412420Cross Ref: 4RYN7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€21.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpoon
AntimicrobialYes
Bowl Length3.687" x 3.375"
Bowl ShapeOval
Capacity4 oz.
Case Height14"
Case Length7"
Case Lot12
Case Lot Cube0.3 ft.
Case Width14"
Coated HandleNo
ColorBlack
Construction FeatureHeavy Duty
Handle ColorBlack
Head DesignSolid
Length13.812"
MaterialStainless Steel
Nsf CertifiedYes
Overall Length13 13/16"
Product TypeHeavy Duty Spoodle Utensil
Size4 oz.
Usable Length3 3/8"
Width3.06"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)4.06
Ship length (cm)18.72
Ship width (cm)1.27
Country of OriginCN

Product Variants

ProductModelTypeMaterialPatternPkg. Qty.Price
VOLLRATH 48223 Dessert Spoon, With Brocade Pattern, Size 7-3/8 Inch, PK 12 | CF2KAN 55NR70 48223HeavyStainless SteelBrocade12€39.06
VOLLRATH 46985 Basting Spoon, 15 Inch Length, Stainless Steel, Dishwasher Safe | CH9QRN 46985---1€8.32
VOLLRATH 46983 Basting Spoon, 15 Inch Length, 2 9/10 Inch Width, Stainless Steel | CH9QRP 46983---1€8.02
VOLLRATH 46995 Basting Spoon, 21 Inch Length, 2 9/10 Inch Width, Stainless Steel | CH9QRQ 46995---1€13.54
VOLLRATH 46975 Basting Spoon, 13 Inch Length, 2 9/10 Inch Width, Stainless Steel | CH9QRR 46975---1€5.51
VOLLRATH 46961 Basting Spoon, 11 Inch Length, 2 3/4 Inch Width, Stainless Steel | CH9QRT 46961---1€5.34
VOLLRATH 46990 Basting Spoon, 18 Inch Length, 3 1/4 Inch Width, Stainless Steel | CH9QRU 46990---1€12.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 6412420 Spoodle, 13 13/16 Inch Length, 3 3/8 Inch Width, Stainless Steel, Black, 4 oz.
€21.75 /unit