Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 52120 Beverage Server 10 Ounce White | AD8WNL 4NCW3

VOLLRATH 52120 Beverage Server 10 Ounce White

Item: AD8WNL Model: 52120Cross Ref: 4NCW3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€22.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBeverage Server
Base MaterialPlastic
Capacity10 oz.
Handle ColorWhite
Case Height15"
Case Length14 1/4"
Case Lot12
Case Lot Cube1.15 ft.
Case Width9 3/4"
ColorWhite
Construction FeatureStain Resistant, Odor Resistant
Construction MaterialABS
HandleYes
Height6.62"
InsulatedYes
Liner MaterialPolypropylene
Maximum Capacity10 fl. oz.
Overall Height6 5/8"
Product TypeBeverage Server
Width4 5/8"

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)16.81
Ship length (cm)11.68
Ship width (cm)11.75
HS code3924104000
Country of OriginCN

Product Variants

ProductModelHandle ColorBase MaterialCapacityPrice
VOLLRATH 52122 Beverage Server 10 Ounce Black | AD8WNK 4NCW2 52122BlackPlastic10 oz.€24.62
VOLLRATH 52172 Beverage Server 20 Ounce Black | AD8WNM 4NCW4 52172BlackImpact Resistant Plastic20 oz.€27.07
VOLLRATH 52162 Beverage Server 20 Ounce White | AD8WNN 4NCW5 52162WhitePlastic20 oz.€24.39
VOLLRATH 52170 Beverage Server 42 Ounce Black | AD8WNP 4NCW6 52170BlackPlastic42 oz.€38.74
VOLLRATH 52160 Beverage Server 42 Ounce White | AD8WNQ 4NCW7 52160WhitePlastic42 oz.€38.74
VOLLRATH 52121 Beverage Server Cover 10 Ounce White | AD8WNR 4NCW8 52121WhitePlastic10 oz.€10.93
VOLLRATH 52123 Beverage Server Cover 10 Ounce Black | AD8WNT 4NCW9 52123BlackPlastic10 oz.€10.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 52120 Beverage Server 10 Ounce White
€22.72 /unit