Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 47399 Disher, 8 1/8 Inch Length, 1 3/4 Inch Width, Stainless Steel, Brown | CJ2AHG

VOLLRATH 47399 Disher, 8 1/8 Inch Length, 1 3/4 Inch Width, Stainless Steel, Brown

Item: CJ2AHG Model: 47399Cross Ref: 44X029
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€32.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Bowl Dia.1 3/4"
Bowl Diameter1 3/4"
Capacity0.94 oz.
Capacity0.9 oz.
Case Height5 1/2"
Case Length13 1/4"
Case Lot12
Case Lot Cube0.42 ft.
Case Width10"
ColorMushroom
Cup Capacity27.8
Depth9.63"
Diameter4.4cm
Handle ColorMushroom
Height1 3/4"
Length8.19"
MaterialStainless Steel
Nsf CertifiedYes
Product TypeSqueeze Disher
Scoop Size#36
Size36
Usable Dia.1 3/4"
Width3.13"

Shipping Info:

Ship weight (kg) 1.692
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)2.54
Country of OriginUK

Product Variants

ProductModelMPNPrice
VOLLRATH 47402 Disher, 7 3/4 Inch Length, 1 3/8 Inch Width, Stainless Steel, Pink | CJ2AGT 4740247402€40.91
VOLLRATH 47394 Disher, 9 Inch Length, 2 3/8 Inch Width, Stainless Steel, Sky Blue | CJ2AGU 4739447394€36.01
VOLLRATH 47390 Disher, 9 5/8 Inch Length, 3 Inch Width, Stainless Steel, White | CJ2AGV 4739047390€39.50
VOLLRATH 47142 Disher, 9 7/8 Inch Length, 2 7/16 Inch Width, Stainless Steel, Green | CJ2AGW 4714247142€17.24
VOLLRATH 47140 Disher, 9 1/2 Inch Length, 2 13/16 Inch Width, Stainless Steel, Gray | CJ2AGX 4714047140€25.41
VOLLRATH 47393 Disher, 9 1/8 Inch Length, 2 1/2 Inch Width, Stainless Steel, Green | CJ2AGY 4739347393€39.50
VOLLRATH 47401 Disher, 7 7/8 Inch Length, 1 1/2 Inch Width, Stainless Steel, Terracotta, 50 Size | CJ2AGZ 4740147401€44.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 47399 Disher, 8 1/8 Inch Length, 1 3/4 Inch Width, Stainless Steel, Brown
€32.16 /unit