Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 47141 Disher, 9 3/8 Inch Length, 2 5/8 Inch Width, Stainless Steel, Ivory | CJ2AHT

VOLLRATH 47141 Disher, 9 3/8 Inch Length, 2 5/8 Inch Width, Stainless Steel, Ivory

Item: CJ2AHT Model: 47141Cross Ref: 4NDX3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

AntimicrobialYes
Capacity3.25 oz.
Case Height10.63"
Case Length10 1/4"
Case Lot12
Case Lot Cube0.54 ft.
Case Width8 3/4"
ColorIvory
Depth2 9/25"
Diameter7cm
Handle ColorIvory
Handle MaterialPolypropylene
Height1.57"
Length9.38"
MaterialStainless Steel
Material TypeMetals
Size10
Usable Dia.2 5/8"
Width2 19/25"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)20.32
Ship length (cm)20.32
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMPNPrice
VOLLRATH 47402 Disher, 7 3/4 Inch Length, 1 3/8 Inch Width, Stainless Steel, Pink | CJ2AGT 4740247402€40.91
VOLLRATH 47394 Disher, 9 Inch Length, 2 3/8 Inch Width, Stainless Steel, Sky Blue | CJ2AGU 4739447394€36.01
VOLLRATH 47390 Disher, 9 5/8 Inch Length, 3 Inch Width, Stainless Steel, White | CJ2AGV 4739047390€39.50
VOLLRATH 47142 Disher, 9 7/8 Inch Length, 2 7/16 Inch Width, Stainless Steel, Green | CJ2AGW 4714247142€17.24
VOLLRATH 47140 Disher, 9 1/2 Inch Length, 2 13/16 Inch Width, Stainless Steel, Gray | CJ2AGX 4714047140€25.41
VOLLRATH 47393 Disher, 9 1/8 Inch Length, 2 1/2 Inch Width, Stainless Steel, Green | CJ2AGY 4739347393€39.50
VOLLRATH 47401 Disher, 7 7/8 Inch Length, 1 1/2 Inch Width, Stainless Steel, Terracotta, 50 Size | CJ2AGZ 4740147401€44.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 47141 Disher, 9 3/8 Inch Length, 2 5/8 Inch Width, Stainless Steel, Ivory
€23.00 /unit