Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 4411 | AT6RDC

VOLLRATH 4411 Pull Pin Base

Item: AT6RDC Model: 4411Cross Ref: 32ZJ32
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPin
Case Height1/4"
Case Length1 3/4"
Case Width1/4"
Compatible Product TypeLettuce Cutter, Push Through Cutter
Compatible With Manufacturer Model Number15016, 15017, 15018, 15019, 15021, 15022, 15023, 15024, 15026, 4400N, Insta Bloom, Insta Cut 3.5W
Overall Diameter1/4"
Overall Height1 1/4"
Product TypePull Pin Base
Size1/4"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)17.78
Ship length (cm)10.16
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelMPNPrice
VOLLRATH 4412R | AT6RXW 4412R4412R€30.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 4411 Pull Pin Base
€31.54 /unit