VOLLRATH 40761 | AT4UPH

VOLLRATH 40761 Mixing Bowl

Item: AT4UPH Model: 40761
In Stock

Get it by Tuesday, Jun 17

€347.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMixing Bowl
Case Height10"
Case Length11 1/2"
Case Lot1
Case Lot Cube0.77 ft.
Case Width11 1/2"
Diameter10 3/4"
Height9"
MaterialStainless Steel
Size10 qt

Shipping Info:

Ship weight (kg) 2.3152
Ship height (cm)27.94
Ship length (cm)44.07
Ship width (cm)35.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 40761 Mixing Bowl
€347.29 /unit