Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 24771-1 | AR7MCN

VOLLRATH 24771-1 Thermister Probe Carriers

Item: AR7MCN Model: 24771-1Cross Ref: 43EF73
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€90.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarrier
Case Height0.1"
Case Length6.9"
Case Width0.1"
Product TypeThermistor Probe

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)0.25
Ship length (cm)17.53
Ship width (cm)0.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 24771-1 Thermister Probe Carriers
€90.06 /unit