Flat Shipping

Flat Shipping at €24.99 + VAT

VOLLRATH 2014004 | AR4HBE

VOLLRATH 2014004 Thumbscrew, Type A

Item: AR4HBE Model: 2014004Cross Ref: 43EF53
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Case Height1/2"
Case Length1 5/8"
Case Width1/2"
Compatible Product TypeOyster Shucker
Compatible With Manufacturer Model Number15000, 15001, 15002, 15003, 15005, 15006, 15007, 15008, 15009, 15010, 15100, 1853
Overall Length1"
Product TypeThumb Screw

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)3.94
Ship width (cm)1.14
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VOLLRATH 2014004 Thumbscrew, Type A
€8.12 /unit