Flat Shipping

Flat Shipping at €24.99 + VAT

VNM SIGNMAKER VNM4 PRO Desktop Label Printer, Single Color, Thermal Transfer, 4 Inch Label Width | CH6RXF 60KV21

VNM SIGNMAKER VNM4 PRO Desktop Label Printer, Single Color, Thermal Transfer, 4 Inch Label Width

Item: CH6RXF Model: VNM4 PROCross Ref: 60KV21
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,889.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesktop Label Printer
ColorBlack
Color Printing CapabilitySingle Color
Label Formats SupportedCustom Labels
Label Width1" to 4"
Power SourceAC Power
Printer Weight22 lbs.
Product TypeDesktop Printer
WarrantyLifetime
ApplicationFacility Safety ID
Barcode CapableYes
Battery IncludedNo
Built-in Label Wizards (templates)Custom Labels
FeaturesCustom Labels, Mobile Printing
IncludesUSB Cable
MaterialBlank
Max. Label Width4"
Maximum Label/tape Width4"
Maximum Printed Label Width4"
Minimum Label Width1"
Mode Of OperationPC Connected, Standalone
Print TypeThermal Transfer
Printer ConnectivityUSB
Printer SeriesVnM4 Series
StandardsANSI
Tape Width4"

Shipping Info:

Ship weight (kg) 6.075
Country of OriginTaiwan

Product Variants

ProductModelPrinter WeightColor Printing CapabilityMax. Print SpeedLabel WidthWarrantyProduct TypePrinter ConnectivityColorPrice
VNM SIGNMAKER VNM8 Desktop Label Printer 5in/sec | AH7JHP 36UT30 VNM854 lbs.Multicolor5 in./sec.-Lifetime-Ethernet, USB-€5,891.02
VNM SIGNMAKER NEO-4x Desktop Label Printer, Pc Connected, Single Color, 4 13/32 Inch Max. Label Width | CH6QPU 60PX99 NEO-4x5.6 lbs.-2 in./sec.4 1/4"LifetimeDesktop Printer-Black€962.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNM SIGNMAKER VNM4 PRO Desktop Label Printer, Single Color, Thermal Transfer, 4 Inch Label Width
€1,889.46 /unit