VNE EGPVE-77-NC-1.5 Pneumatic Sanitary Shut-Off Valve, 1 1/2 Inch, Clamp, Stainless Steel, EPDM Seal | CV2NVJ

VNE STAINLESS EGPVE-77-NC-1.5 Pneumatic Sanitary Shut-Off Valve, 1 1/2 Inch, Clamp, Stainless Steel, EPDM Seal

Item: CV2NVJ Model: EGPVE-77-NC-1.5Cross Ref: 803CY9
In Stock

Get it by Tuesday, Jun 17

€2,254.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve
Body MaterialStainless Steel
Inlet Connection Size1 1/2"
Inlet Connection TypeClamp
Max. Operating Pressure7 Bar
Max. Operating Temp.50°C
Min. Operating Temp.-10°C
Overall Height18 1/4"
Overall Width4"
Seal MaterialEPDM
System Of MeasurementInch
Valve ConfigurationDiverter
Valve TypeDivert Valve
Max. Operating Temperature50°C
Min. Operating Temperature-10°C
Standards3A, CE, IQNET, ISO 9001, TUV

Shipping Info:

Ship weight (kg) 10.1925
Ship height (cm)46.36
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginIL

Product Variants

ProductModelSeal MaterialInlet Connection SizeValve ConfigurationOverall HeightOverall WidthValve TypeBody MaterialInlet Connection TypePrice
VNE EGPVE-7-NC-1.5 Pneumatic Sanitary Shut-Off Valve, 1 1/2 Inch, Clamp, Stainless Steel, EPDM Seal | CV2NVH EGPVE-7-NC-1.5EPDM1 1/2"Shut Off15.59"4"Shut Off ValveStainless SteelClamp€1,730.78
VNE EGPVE-7-NC-1.5-V Pneumatic Sanitary Shut-Off Valve, 1 1/2 Inch, Clamp, Stainless Steel, Viton Seal | CV2NVK EGPVE-7-NC-1.5-VViton1 1/2"Shut Off15.59"4"Shut Off ValveStainless SteelClamp€1,797.58
VNE EGPVE-77-NC-1.5-V Pneumatic Sanitary Shut-Off Valve, 1 1/2 Inch, Clamp, Stainless Steel, Viton Seal | CV2NVL EGPVE-77-NC-1.5-VViton1 1/2"Diverter18 1/4"4"Divert ValveStainless SteelClamp€2,395.80
VNE EGPVE-7-NC-1.0 Pneumatic Sanitary Shut-Off Valve, 1 Inch, Clamp, Stainless Steel, EPDM Seal | CV2NVM EGPVE-7-NC-1.0EPDM1"Shut Off12.18"2 19/25"Shut Off ValveStainless SteelClamp€1,522.66
VNE EGPVE-77-NC-1.0 Pneumatic Sanitary Shut-Off Valve, 1 Inch, Clamp, Stainless Steel, EPDM Seal | CV2NVN EGPVE-77-NC-1.0EPDM1"Diverter14.17"2 19/25"Divert ValveStainless SteelClamp€2,021.18
VNE EGPVE-7-NC-1.0-V Pneumatic Sanitary Shut-Off Valve, 1 Inch, Clamp, Stainless Steel, Viton Seal | CV2NVP EGPVE-7-NC-1.0-VViton1"Shut Off12.18"2 19/25"Shut Off ValveStainless SteelClamp€1,563.32
VNE EGPVE-77-NC-1.0-V Pneumatic Sanitary Shut-Off Valve, 1 Inch, Clamp, Stainless Steel, Viton Seal | CV2NVQ EGPVE-77-NC-1.0-VViton1"Diverter14.17"2 19/25"Divert ValveStainless SteelClamp€2,060.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS EGPVE-77-NC-1.5 Pneumatic Sanitary Shut-Off Valve, 1 1/2 Inch, Clamp, Stainless Steel, EPDM Seal
€2,254.87 /unit