Flat Shipping

Flat Shipping at €24.99 + VAT

VNE EG31CC6L2.0X1.5 Concentric Reducer T316l Stainless Steel | AA3NMH 11P834

VNE STAINLESS EG31CC6L2.0X1.5 Concentric Reducer T316l Stainless Steel

Item: AA3NMH Model: EG31CC6L2.0X1.5Cross Ref: 11P834
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€105.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemConcentric Reducer
Connection TypeClamp
Overall Length3"
Tube Size1.5" x 2"
ApplicationAnimal Food, Beverage, Dairy, Food, Personal Care
Exterior Finish32 RA
Fitting MaterialStainless Steel
Fitting Side A Connection TypeClamp
Fitting Side A Tube Outer Diameter2"
Fitting Side B Connection TypeClamp
Fitting Side B Tube Outer Diameter1 1/2"
Fitting Wall Thickness0.065"
Interior Finish32 RA
Material Grade316L
Specific Fitting ShapeConcentric Reducer
Standards3A, ASME, FISA, FPSA, ISPE, WCMA

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)7.62
Ship length (cm)5.08
Ship width (cm)5.08
HS code7307230000
Country of OriginUS

Product Variants

ProductModelTube SizeConnection TypeWall ThicknessOverall LengthPrice
VNE EG31CC1.5X1.0 Concentric Reducer T304 Stainless Steel | AA3NLU 11P821 EG31CC1.5X1.01.5" x 1"Clamp-3"€51.55
VNE EG31CC2.0X1.0 Concentric Reducer T304 Stainless Steel | AA3NLV 11P822 EG31CC2.0X1.02" x 1"Clamp-5"€67.36
VNE EG31CC2.0X1.5 Concentric Reducer T304 Stainless Steel | AA3NLW 11P823 EG31CC2.0X1.51.5" x 2"Clamp-3"€49.28
VNE EG31CC2.5X1.5 Concentric Reducer T304 Stainless Steel | AA3NLX 11P824 EG31CC2.5X1.52 1/2" x 1 1/2"Clamp-5"€79.61
VNE EG31CC2.5X2.0 Concentric Reducer T304 Stainless Steel | AA3NLY 11P825 EG31CC2.5X2.02.5" x 2"Clamp-3"€58.70
VNE EG31CC3.0X1.5 Concentric Reducer T304 Stainless Steel | AA3NLZ 11P826 EG31CC3.0X1.51.5" x 3"Clamp-7"€135.93
VNE EG31CC3.0X2.0 Concentric Reducer T304 Stainless Steel | AA3NMA 11P827 EG31CC3.0X2.03" x 2"Clamp-5"€85.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS EG31CC6L2.0X1.5 Concentric Reducer T316l Stainless Steel
€105.87 /unit