Flat Shipping

Flat Shipping at €24.99 + VAT

VNE EG23B-6L3.0X1.5 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 3 Inch Tube OD, 32 RA | CN7TNG

VNE STAINLESS EG23B-6L3.0X1.5 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 3 Inch Tube OD, 32 RA

Item: CN7TNG Model: EG23B-6L3.0X1.5Cross Ref: 792PJ7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
ApplicationAnimal Food, Beverage, Dairy, Food, Personal Care
Connection TypeClamp x FNPT
Exterior Finish32 RA
GradeGrade 316L
Interior FinishElectro Polished
MaterialStainless Steel
Overall Length3.594"
Specific Fitting ShapeClamp Thermometer Cap
Tube Outside Dia.3"
Wall Thickness1 1/2"
Fitting Connection TypeClamp x FNPT
Fitting MaterialStainless Steel
Fitting Tube Size Outside Diameter3"
Fitting Wall Thickness1.5"
Material Grade316L

Shipping Info:

Ship weight (kg) 0.567
Ship height (cm)9.12
Ship length (cm)7.62
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelWall ThicknessOverall LengthTube Outside Dia.Connection TypeSpecific Fitting ShapeExterior FinishInterior FinishMaterialPrice
VNE EG23B-6L1.5X.5 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 1 1/2 Inch Tube OD, 32 RA | CN7TMX EG23B-6L1.5X.51/2"1.969"1 1/2"Clamp x FNPTClamp Thermometer Cap32 RAElectro PolishedStainless Steel€110.18
VNE EG23B-6L1.5X.25 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 1 1/2 Inch Tube OD, 32 RA | CN7TMY EG23B-6L1.5X.251/4"1.969"1 1/2"Clamp x FNPTClamp Thermometer Cap32 RAElectro PolishedStainless Steel€110.18
VNE EG23B-6L1.5X1.0 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 1 1/2 Inch Tube OD, 32 RA | CN7TMZ EG23B-6L1.5X1.01"1.969"1 1/2"Clamp x FNPTClamp Thermometer Cap32 RAElectro PolishedStainless Steel€110.18
VNE EG23B-6L2.5X.5 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 2 1/2 Inch Tube OD, 32 RA | CN7TNA EG23B-6L2.5X.51/2"3.062"2 1/2"Clamp x FNPTClamp Thermometer Cap32 RAElectro PolishedStainless Steel€160.21
VNE EG23B-6L2.0X.25 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 2 Inch Tube OD, 32 RA | CN7TNB EG23B-6L2.0X.251/4"2.531"2"Clamp x FNPTClamp Thermometer Cap32 RAElectro PolishedStainless Steel€146.20
VNE EG23B-6L2.0X.5 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 2 Inch Tube OD, 32 RA | CN7TNC EG23B-6L2.0X.51/2"2.531"2"Clamp x FNPTClamp Thermometer Cap32 RAElectro PolishedStainless Steel€146.22
VNE EG23B-6L2.0X1.5 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 2 Inch Tube OD, 32 RA | CN7TND EG23B-6L2.0X1.51 1/2"2.531"2"Clamp x FNPTClamp Thermometer Cap32 RAElectro PolishedStainless Steel€146.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS EG23B-6L3.0X1.5 Clamp Thermometer Cap, 316L Stainless Steel, Clamp x FNPT, 3 Inch Tube OD, 32 RA
€215.07 /unit