Flat Shipping

Flat Shipping at €24.99 + VAT

VNE E7W.75 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld | CU7ZJL

VNE STAINLESS E7W.75 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld

Item: CU7ZJL Model: E7W.75Cross Ref: 792PF4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€83.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTee
ApplicationAnimal Food, Beverage, Dairy, Food, Personal Care
Exterior Finish32 RA
Fitting Side A Connection TypeButt Weld
Fitting Side A Tube Outer Diameter3/4"
Fitting Side B Connection TypeButt Weld
Fitting Side B Tube Outer Diameter3/4"
Fitting Side C Connection TypeButt Weld
Fitting Side C Tube Outer Diameter3/4"
Grade304
Interior FinishElectro Polished
MaterialStainless Steel
Overall Length4"
Specific Fitting ShapeTEE
Wall Thickness0.065"
Fitting MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)1.91
Ship length (cm)10.16
Ship width (cm)10.16
Country of OriginCN

Product Variants

ProductModelWall ThicknessOverall LengthFitting Side A Tube Outer DiameterFitting Side B Tube Outer DiameterFitting Side C Tube Outer DiameterSpecific Fitting ShapeExterior FinishInterior FinishPrice
VNE E7W1.5 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld | CU7ZJM E7W1.50.065"4 1/2"1 1/2"3/4"3/4"TEE32 RAElectro Polished€44.61
VNE E7W1.0 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld | CU7ZJN E7W1.00.065"3 3/4"1"1/2"1/2"TEE32 RAElectro Polished€44.61
VNE E7W.5 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld | CU7ZJP E7W.50.065"3 3/4"1/2"1/2"1/2"TEE32 RAElectro Polished€73.32
VNE E7W2.0 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld | CU7ZJQ E7W2.00.065"6"2"2"2"TEE32 RAElectro Polished€52.07
VNE E7W3.0 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld | CU7ZJR E7W3.00.065"6 1/2"3"3"3"TEE32 RAElectro Polished€106.13
VNE E7W2.5 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld, 32 RA, 6 Inch Overall Length | CU7ZJT E7W2.50.065"6"2 1/2"2 1/2"2 1/2"TEE32 RAElectro Polished€70.83
VNE E7W4.0 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld | CU7ZJU E7W4.00.083"7 3/4"4"4"4"TEE32 RAElectro Polished€169.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS E7W.75 Tee, 304 Stainless Steel, Butt Weld x Butt Weld x Butt Weld
€83.78 /unit