Flat Shipping

Flat Shipping at €24.99 + VAT

VNE 45C-64.0-E Spring Check Valve, T316L Stainless Steel | CU7ZHA

VNE STAINLESS 45C-64.0-E Spring Check Valve, T316L Stainless Steel

Item: CU7ZHA Model: 45C-64.0-ECross Ref: 803D03
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,548.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Check Valve
ConnectionClamp
GradeGrade T316L
Material Of ConstructionStainless Steel
Max. Pressure145 psi
Overall Length8 1/8"
Seat MaterialEPDM
Surface Finish32 Ra I.D./O.D
Temp. Range0°F to +200°F
Tube Size4"
3-a ComplianceMeets 3A Sanitary Standards
Average Surface Roughness (ra)32 µin.
Body Material316L Stainless Steel
Check MechanismPoppet
Connection Size - Side 14"
Connection Size - Side 24"
Connection TypeClamp x Clamp
Connection Type - Side 1Clamp
Connection Type - Side 2Clamp
Flow Rate1000 GPM
For MediaFluids
Includes CounterweightNo Counterweight
Max. Pressure (cwp)145 psi
Media Temp. Range0°F to 200°F
Mounting OrientationVertical
Operating Temperature - Maximum200°F
Operating Temperature - Minimum0°F
Pipe Size4"
Poppet Material316 Stainless Steel
Seal MaterialEPDM
Silent CheckStandard
Spring Material316 Stainless Steel
StandardsFDA
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series45C-6

Shipping Info:

Ship weight (kg) 7.2
Ship height (cm)2.54
Ship length (cm)20.65
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelSeat MaterialTemp. RangeOverall LengthConnectionCracking PressureGradeMaterial Of ConstructionMounting PositionPrice
VNE 45C-6.5-V Spring Check Valve 1/2 Inch Clamp Stainless Steel 145psi | AA2TJT 11A413 45C-6.5-VViton0°F to +200°F3 1/2"Clamp1 psi to 3 psi--Vertical€342.55
VNE 45C-6.75-V Spring Check Valve 3/4in Clamp Stainless Steel 145psi | AA2TJU 11A414 45C-6.75-VViton0°F to +200°F3 1/2"Clamp1 psi to 3 psi--Vertical€381.71
VNE 45C-61.0-V Spring Check Valve 1 Inch Clamp Stainless Steel 145psi | AA2TJV 11A415 45C-61.0-VViton0°F to +200°F4 1/8"Clamp1 psi to 3 psi--Vertical€405.31
VNE 45C-61.5-V Spring Check Valve 1.5in Clamp Stainless Steel 145psi | AA2TJW 11A416 45C-61.5-VViton0°F to +200°F4.562"Clamp1 psi to 3 psi--Vertical€410.09
VNE 45C-62.0-V Spring Check Valve 2 Inch Clamp Stainless Steel 145psi | AA2TJX 11A417 45C-62.0-VViton0°F to +200°F5.062"Clamp1 psi to 3 psi--Vertical€504.24
VNE 45C-62.5-V Spring Check Valve 2.5in Clamp Stainless Steel 145psi | AA2TJY 11A418 45C-62.5-VViton0°F to +200°F5 3/8"Clamp1 psi to 3 psi--Vertical€732.50
VNE 45C-63.0-V Spring Check Valve 3 Inch Clamp Stainless Steel 145psi | AA2TJZ 11A419 45C-63.0-VViton0°F to +200°F6 1/8"Clamp1 psi to 3 psi--Vertical€923.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VNE STAINLESS 45C-64.0-E Spring Check Valve, T316L Stainless Steel
€1,548.78 /unit