Flat Shipping

Flat Shipping at €24.99 + VAT

VISIONTRON FR811HDPC-CSB Sign Frame 8-1/2 Inch Length Polished Chrome | AH9KWT 40CK35

VISIONTRON FR811HDPC-CSB Sign Frame 8-1/2 Inch Length Polished Chrome

Item: AH9KWT Model: FR811HDPC-CSBCross Ref: 40CK35
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Frame
FinishChrome , Polish Chrome
For Use WithRetractable Belt Posts
Height11"
IncludesAdapter Cone
Length8 1/2"
MaterialSteel
Overall Height11"
TypeHeavy Duty
Compatible With Manufacturer Model Number100PS1-BK-2PK, 100PS1-RD-2PK, PS811-01BK, PS811-02BK
Display Qty1
Overall Width8 1/2"
Product TypeSign Frame

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)27.94
Ship length (cm)10.16
Ship width (cm)21.59
Country of OriginCN

Product Variants

ProductModelTypeHeightColorFinishPrice
VISIONTRON 711P2-01-BK 7 x 11 Sign- Exit/exit Please Do Not Enter | AF7GHY 20YV21 711P2-01-BKEngraved Color11"BlackMatte€35.82
VISIONTRON 711P2-02-BK 7 x 11 Sign- Please Enter Here (double Sided) | AF7GHZ 20YV22 711P2-02-BKEngraved Color11"BlackMatte€35.82
VISIONTRON SBB Sign Bracket For 7 x 11 Sign | AF7GJB 20YV25 SBBPost Mount1 1/4"Black-€30.59
VISIONTRON SBC Sign Bracket For 7 x 11 Sign | AF7GJC 20YV26 SBCPost Mount1 1/4"-Polish Chrome€30.59
VISIONTRON PS811-02BK 8.5 x 11 Sign - Exit (double Sided) | AF7GJG 20YV33 PS811-02BKDouble Sided11"Black, White-€25.85
VISIONTRON PS811-01BK 8.5 x 11 Sign- Please Enter Here (double Sided) | AF7GJH 20YV34 PS811-01BKDouble Sided11"Black, White-€25.85
VISIONTRON FR711HDPC-CSB Sign Frame 11 Inch Height x 7 Inch Length Polished Chrome | AH9KWQ 40CK32 FR711HDPC-CSBHeavy Duty11"-Chrome€71.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VISIONTRON FR811HDPC-CSB Sign Frame 8-1/2 Inch Length Polished Chrome