Flat Shipping

Flat Shipping at €24.99 + VAT

VISIONTRON FR711DSSBSB 7 x 11 Sign Frames Indoor/outdoor | AF7GBQ 20YV02

VISIONTRON FR711DSSBSB 7 x 11 Sign Frames Indoor/outdoor

Item: AF7GBQ Model: FR711DSSBSBCross Ref: 20YV02
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSign Frame
ColorBlack
For Use WithTraditional Posts, Retractable Belt Posts, Sign Posts
Height11"
IncludesNot Applicable
Length7"
MaterialAluminum
Overall Height11"
TypeDesigner
Width7"
Compatible With Manufacturer Model Number300MSBA-BK, 300PC-BK, 300PC-BL, 300PC-RD, 300RBA-BK, 300RPA-BK, 301BA-BW, 301BA-RCV, 301BA-RCV-HBW, 301BA-YW, 301DBA-BL, 301YA-BYD, 301YA-CAU, 301YA-RCV, 301YA-YW, 302BA-BK, 302BA-BYD, 302BA-CAU, 302PSB-BK, 302PSB-BYD, 302PYW-BYD, 302PYW-CAU, 302YA-BYD, 302YA-CAU, 321BA-BK, 321BA-BL, 321BA-CAU, 321BA-MYD, 321BA-RD, 321BA-YW, 321YA-ARC, 321YA-BYD, 321YA-CAU, 322BA-BYD, 322PSB-BYD, 322PWH-BYD, 322PWH-CAU, 322PYW-BYD, 322PYW-CAU, 322YA-AAO, 322YA-BYD, 322YA-CAU, 711P2-01-BK, 711P2-02-BK, ST400C-SC,
Display Qty1
Overall Width7"
Product TypeSign Frame

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)27.94
Ship length (cm)17.78
Ship width (cm)5.08
HS code8306300000
Country of OriginUS

Product Variants

ProductModelFinishTypeHeightColorPrice
VISIONTRON FR711DSPCPC 7 x 11 Sign Frames Indoor/outdoor | AF7GBP 20YV01 FR711DSPCPCChromeDesigner11"-€95.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VISIONTRON FR711DSSBSB 7 x 11 Sign Frames Indoor/outdoor
€114.55 /unit