Flat Shipping

Flat Shipping at €24.99 + VAT

VISIONTRON 843YW72SE-SB Barrier Rope 1-1/2 Inch x 6 Feet Yellow | AF7GGX 20YU84

VISIONTRON 843YW72SE-SB Barrier Rope 1-1/2 Inch x 6 Feet Yellow

Item: AF7GGX Model: 843YW72SE-SBCross Ref: 20YU84
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€131.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBarrier Rope
End TypeSnap
Length6"
MaterialPolypropylene
Rope ColorYellow
Rope Dia.1 1/2"
Compatible Post Manufacturer Part NumberST601S-BA, WP-SB
End Cap MaterialBrass
Overall Length6 ft.
Rope Diameter1 1/2"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)16.51
Ship length (cm)60.96
Ship width (cm)41.91
HS code7326906000
Country of OriginUS

Product Variants

ProductModelRope ColorMaterialEnd TypeRope Dia.Price
VISIONTRON 842BK72SE-PC Barrier Rope 1-1/2 Inch x 6 Feet Black | AF7GGU 20YU81 842BK72SE-PCBlackNaugahydeSnap1 1/2"€123.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VISIONTRON 843YW72SE-SB Barrier Rope 1-1/2 Inch x 6 Feet Yellow
€131.19 /unit