Flat Shipping

Flat Shipping at €24.99 + VAT

VINYLGUARD 31-CVF-1375W Conveyor Roller Cover 1-3/8 Inch L60 Inch | AA2VCH 11C790

VINYLGUARD 31-CVF-1375W Conveyor Roller Cover 1-3/8 Inch L60 Inch

Item: AA2VCH Model: 31-CVF-1375WCross Ref: 11C790
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€47.69 /unit
This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Grade Conveyor Roller Cover
ApplicationFood Processing
ColorWhite
For Use With Roller Dia.1 3/8"
I.d. After Shrinking3/4"
I.d. Before Shrinking1 1/2"
Id After Shrinking - Conveyors1 1/2" , 1 3/8" , 3/4" , Heat Shrink , Straight
Installation MethodHeat Shrink
Length60"
MaterialPVC
Resistance PropertiesGrease Resistant, Moisture Resistant, Oil Resistant
Shrink Ratio21
Temp. Range-4°F to +221°F
Wall Thickness After Shrinking0.05"
Overall Length5 ft.
Roller Cover MaterialPVC
Roller Cover TypeHeat Shrink
StandardsROHS, USFDA 21CFR

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)3.56
Ship length (cm)160.02
Ship width (cm)7.37
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialI.d. After ShrinkingFor Use With Roller Dia.For Use With Roller TypePrice
VINYLGUARD 31-CV-1375B Conveyor Roller Cover 1-3/8 Inch L60 Inch | AA2TGN 11A352 31-CV-1375BPVC3/4"1 3/8"-€33.02
RFQ
VINYLGUARD 31-CV-1900B Conveyor Roller Cover 2 Inch L60 Inch | AA2TGP 11A353 31-CV-1900BPVC1"2"-€36.03
RFQ
VINYLGUARD 31-CV-2500B Conveyor Roller Cover 2-1/2 Inch L60 Inch | AA2TGQ 11A354 31-CV-2500BPVC1 1/2"2.5"Tapered€47.65
VINYLGUARD 31-CTV-2500B Conveyor Roller Cover 2-1/2 Inch L60 Inch | AA2TGR 11A355 31-CTV-2500BPVC1 1/4"2.5"Tapered€52.03
VINYLGUARD 31-CV-1375O Conveyor Roller Cover 1-3/8 Inch L60 Inch | AA2TGT 11A356 31-CV-1375OPVC3/4"1 3/8"-€33.02
VINYLGUARD 31-CV-1900O Conveyor Roller Cover 2 Inch L60 Inch | AA2TGU 11A357 31-CV-1900OPVC1"2"-€34.50
VINYLGUARD 31-CV-2500O Conveyor Roller Cover 2-1/2 Inch L60 Inch | AA2TGV 11A358 31-CV-2500OPVC1 1/2"2.5"Tapered€47.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VINYLGUARD 31-CVF-1375W Conveyor Roller Cover 1-3/8 Inch L60 Inch
€47.69 /unit