Flat Shipping

Flat Shipping at €24.99 + VAT

VINYLGUARD 31-CTVF-2500W Conveyor Roller Cover 2-1/2 Inch L60 Inch | AA2VCL 11C793

VINYLGUARD 31-CTVF-2500W Conveyor Roller Cover 2-1/2 Inch L60 Inch

Item: AA2VCL Model: 31-CTVF-2500WCross Ref: 11C793
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€74.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood Grade Conveyor Roller Cover
ColorWhite
For Use With Roller Dia.2.5"
For Use With Roller TypeTapered
I.d. After Shrinking1 1/4"
I.d. Before Shrinking2 3/5"
Installation MethodHeat Shrink
Length60"
MaterialPVC
Temp. Range-4°F to +221°F
Wall Thickness After Shrinking0.05"
ApplicationFood Processing
For Roller Diameter2 1/2"
For Roller TypeTapered
Id After Shrinking - Conveyors1 1/4"
Id Before Shrinking - Conveyors2 9/16"
Max. Operating Temp.221°F
Min. Operating Temp.-4°F
Overall Length5 ft.
Resistance PropertiesGrease Resistant, Moisture Resistant, Oil Resistant
Roller Cover MaterialPVC
Roller Cover TypeHeat Shrink
Shrink Ratio2:1
StandardsROHS, USFDA 21CFR

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)2.29
Ship length (cm)157.48
Ship width (cm)8.89
HS code3926909980
Country of OriginUS

Product Variants

ProductModelMaterialI.d. After ShrinkingFor Use With Roller Dia.For Use With Roller TypePrice
VINYLGUARD 31-CV-1375B Conveyor Roller Cover 1-3/8 Inch L60 Inch | AA2TGN 11A352 31-CV-1375BPVC3/4"1 3/8"-€33.02
RFQ
VINYLGUARD 31-CV-1900B Conveyor Roller Cover 2 Inch L60 Inch | AA2TGP 11A353 31-CV-1900BPVC1"2"-€36.03
RFQ
VINYLGUARD 31-CV-2500B Conveyor Roller Cover 2-1/2 Inch L60 Inch | AA2TGQ 11A354 31-CV-2500BPVC1 1/2"2.5"Tapered€47.65
VINYLGUARD 31-CTV-2500B Conveyor Roller Cover 2-1/2 Inch L60 Inch | AA2TGR 11A355 31-CTV-2500BPVC1 1/4"2.5"Tapered€52.03
VINYLGUARD 31-CV-1375O Conveyor Roller Cover 1-3/8 Inch L60 Inch | AA2TGT 11A356 31-CV-1375OPVC3/4"1 3/8"-€33.02
VINYLGUARD 31-CV-1900O Conveyor Roller Cover 2 Inch L60 Inch | AA2TGU 11A357 31-CV-1900OPVC1"2"-€34.50
VINYLGUARD 31-CV-2500O Conveyor Roller Cover 2-1/2 Inch L60 Inch | AA2TGV 11A358 31-CV-2500OPVC1 1/2"2.5"Tapered€47.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VINYLGUARD 31-CTVF-2500W Conveyor Roller Cover 2-1/2 Inch L60 Inch
€74.96 /unit