Flat Shipping

Flat Shipping at €24.99 + VAT

VIKING AIR TOOLS VT7502 Circular Saw General | AB8TLR 29CK40

VIKING AIR TOOLS VT7502 Circular Saw General

Item: AB8TLR Model: VT7502Cross Ref: 29CK40
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€285.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircular Saw
Average Cfm @ 15 Sec. Run Time4 CFM
Cfm @ Full Load4 CFM
DutyGeneral
Housing MaterialAluminum
Min. Hose Size3/8"
Overall Length10"
Required Pressure90 psi
ThrottleLock Off Lever
Tool Weight3.7 lbs.
Variable SpeedNo
Air Consumption4 CFM
Air Inlet1/4" NPT Female
Air Inlet TypeNPT
Air Pressure90 psi
Duty RatingMedium Duty
Exhaust LocationRear
Includes2" 200 Teeth Saw Blade
Kit Contents(1) Bare Tool
Max. Speed620 RPM
Power SourceAir Powered
ReachStandard Reach
Wheel Diameter2"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)8.89
Ship length (cm)30.48
Ship width (cm)12.7
HS code8467111080
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKING AIR TOOLS VT7502 Circular Saw General
€285.18 /unit