REMCO 77543/29383 Floor Squeegee Blue 24 Inch Length Foam Rubber | AC3EJY 2RWX6

VIKAN 77543/29383 Floor Squeegee Blue 24 Inch Length Foam Rubber

Item: AC3EJY Model: 77543/29383Cross Ref: 2RWX6
In Stock

Get it by Tuesday, Jun 17

€80.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSqueegee Kit
Blade Height4.328"
Blade Length24"
Blade MaterialFoam Rubber
Blade StyleStraight Double Blade
Blade TypeStraight Double Blade
ColorBlue
Connection TypeThreaded
Fda CompliantYes
Frame MaterialPolypropylene
Handle Length59"
Handle MaterialPolypropylene
ApplicationFloor
Blade Count2
Blade ShapeStraight
Blade Width24"
Color Coding SystemYes
Compatible Manufacturer Part Number77745, 77749
Connection Thread TypeEuropean
Frame Depth5"
Frame Width24"
Handle ColorBlue
IncludesReplacement Cassette
Includes HandleYes
Maximum Handle Length59"
Product TypeFloor Squeegee
Resistance PropertiesChemical Resistant
StandardsHALAL AND KOSHER COMPLIANT, REACH REGULATION (EC) 1907/2006

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)7.62
Ship length (cm)149.86
Ship width (cm)59.99
HS code9603908050
Country of OriginDK

Product Variants

ProductModelHandle LengthBlade HeightColorBlade MaterialHandle MaterialConnection TypeFrame MaterialBlade StylePrice
REMCO 77532/29362 Floor Squeegee Green 20 Inch Foam Rubber | AC3EJF 2RWT8 77532/2936251"4"GreenFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77533/29363 Floor Squeegee Blue 20 Inch Length Foam Rubber | AC3EJG 2RWT9 77533/2936351"4"BlueFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77534/29364 Floor Squeegee Red 20 Inch Length Foam Rubber | AC3EJH 2RWU1 77534/2936451"4"RedFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77535/29365 Floor Squeegee White 20 Inch Foam Rubber | AC3EJJ 2RWU2 77535/2936551"4"WhiteFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77536/29366 Floor Squeegee Yellow 20 Inch Foam Rubber | AC3EJK 2RWU3 77536/2936651"4"YellowFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77532/29382 Floor Squeegee Green 20 Inch Foam Rubber | AC3EJL 2RWU4 77532/2938259"4"GreenFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€112.05
REMCO 77533/29383 Floor Squeegee Blue 20 Inch Length Foam Rubber | AC3EJM 2RWU5 77533/2938361"4"BlueFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€112.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 77543/29383 Floor Squeegee Blue 24 Inch Length Foam Rubber
€80.79 /unit