Flat Shipping

Flat Shipping at €24.99 + VAT

REMCO 77536/29386 Floor Squeegee Yellow 20 Inch Foam Rubber | AC3EJQ 2RWU8

VIKAN 77536/29386 Floor Squeegee Yellow 20 Inch Foam Rubber

Item: AC3EJQ Model: 77536/29386Cross Ref: 2RWU8
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€79.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSqueegee Kit
Blade Height4"
Blade Length20"
Blade MaterialFoam Rubber
Blade StyleStraight Double Blade
Blade TypeStraight Double Blade
ColorYellow
Connection TypeThreaded
Fda CompliantYes
Frame MaterialPolypropylene
Handle Length59"
Handle MaterialPolypropylene

Shipping Info:

Ship weight (kg) 1.3725
Ship height (cm)7.62
Ship length (cm)149.86
Ship width (cm)50.01
HS code9603908050
Country of OriginDK

Product Variants

ProductModelHandle LengthBlade HeightColorBlade MaterialHandle MaterialConnection TypeFrame MaterialBlade StylePrice
REMCO 77532/29362 Floor Squeegee Green 20 Inch Foam Rubber | AC3EJF 2RWT8 77532/2936251"4"GreenFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77533/29363 Floor Squeegee Blue 20 Inch Length Foam Rubber | AC3EJG 2RWT9 77533/2936351"4"BlueFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77534/29364 Floor Squeegee Red 20 Inch Length Foam Rubber | AC3EJH 2RWU1 77534/2936451"4"RedFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77535/29365 Floor Squeegee White 20 Inch Foam Rubber | AC3EJJ 2RWU2 77535/2936551"4"WhiteFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77536/29366 Floor Squeegee Yellow 20 Inch Foam Rubber | AC3EJK 2RWU3 77536/2936651"4"YellowFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€104.37
REMCO 77532/29382 Floor Squeegee Green 20 Inch Foam Rubber | AC3EJL 2RWU4 77532/2938259"4"GreenFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€112.05
REMCO 77533/29383 Floor Squeegee Blue 20 Inch Length Foam Rubber | AC3EJM 2RWU5 77533/2938361"4"BlueFoam RubberPolypropyleneThreadedPolypropyleneStraight Double Blade€112.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 77536/29386 Floor Squeegee Yellow 20 Inch Foam Rubber
€79.11 /unit