Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 71702 Floor Squeegee Rubber Green 28 Inch

Item: AF6VBP Model: 71702Cross Ref: 20JY10
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Squeegee
Blade Height5.906"
Blade Length28"
Blade MaterialRubber
Blade StyleSingle Blade
Blade TypeSingle Edge
ColorGreen
Connection TypeThreaded
Fda CompliantYes
Frame MaterialPolypropylene
ApplicationFloor, Table, Wall
Blade Count1
Blade ShapeStraight
Blade Width27"
Compatible Manufacturer Part Number29372, 29622
Connection Thread TypeEuropean
FeaturesUltra Hygienic
Frame Depth3"
Frame Width28"
Includes HandleNo
Product TypeFloor Squeegee
Resistance PropertiesChemical Resistant
SeriesUltra Hygiene
StandardsFDA COMPLIANT, HALAL AND KOSHER COMPLIANT, REACH REGULATION (EC) 1907/2006, UK 2019 NO. 704 COMPLIANT

Shipping Info:

Ship weight (kg) 0.4457
Ship height (cm)8.38
Ship length (cm)70.1
Ship width (cm)7.11
HS code9603908050
Country of OriginDK

Product Variants

ProductModelColorConnection TypeBlade MaterialFrame MaterialBlade StyleBlade HeightPrice
VIKAN 71703 Floor Squeegee Rubber Blue 28 Inch | AF6VBQ 20JY11 71703BlueThreadedRubberPolypropyleneSingle Blade5.906"€74.28
VIKAN 71704 Floor Squeegee Rubber Red 28 Inch | AF6VBR 20JY12 71704RedThreadedRubberPolypropyleneSingle Blade5.906"€74.28
VIKAN 71705 Floor Squeegee Rubber White 28 Inch | AF6VBT 20JY13 71705WhiteThreadedRubberPolypropyleneSingle Blade5.906"€74.28
VIKAN 71706 Floor Squeegee Rubber Yellow 28 Inch | AF6VBU 20JY14 71706YellowThreadedRubberPolypropyleneSingle Blade5.906"€74.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 71702 Floor Squeegee Rubber Green 28 Inch
€50.21 /unit