Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 70477 High Low Brush Orange 1-1/2 Trim L Pet

Item: AA8JZU Model: 70477Cross Ref: 18G896
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€29.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh-Low Brush
Acid ResistantYes
Bristle ColorOrange
Bristle MaterialPolyester
Brush Length10"
Brush Width5"
Color Coding SystemYes
Fda CompliantYes
Fill TypePolyester
Handle ColorOrange
Overall Length10"
Temp. ResistanceYes
Trim Length1 1/2"
Bristle FirmnessMedium
Bristle Length1 3/4"
Chemical ResistantYes
Connection Thread TypeEuropean
Handle Connection TypeThreaded
Head Width5 7/8"
Temperature ResistantYes

Shipping Info:

Ship weight (kg) 0.5556
Ship height (cm)9.91
Ship length (cm)26.42
Ship width (cm)14.99
HS code9603908050
Country of OriginDK

Product Variants

ProductModelBristle ColorHandle ColorBristle MaterialBrush LengthColor Coding SystemTrim LengthAcid ResistantOverall LengthPrice
REMCO 70472 High Low Brush Green 1-1/2 Trim L Pet | AC3EEX 2RWF2 70472GreenGreenPolyester10"Yes1 1/2"Yes10"€39.56
REMCO 70473 High Low Brush Blue 1-1/2 Trim L Pet | AC3EEY 2RWF3 70473BlueBluePolyester10"Yes1 1/2"Yes10"€39.56
REMCO 70474 High Low Brush Red 1-1/2 Trim L Pet | AC3EEZ 2RWF4 70474RedRedPolyester10"Yes1 1/2"Yes10"€39.56
REMCO 70475 High Low Brush White 1-1/2 Trim L Pet | AC3EFA 2RWF5 70475WhiteWhitePolyester10"Yes1 1/2"Yes10"€39.56
REMCO 70476 High Low Brush Yellow 1-1/2 Trim L Pet | AC3EFB 2RWF6 70476YellowYellowPolyester10"Yes1 1/2"Yes10"€39.56
REMCO 70478 Brush, High Low, Medium, 10 Inch Size, PP/PBT, Purple | CM7RGE 70478--------€27.07
REMCO 704777 Brush, High Low, Medium, 10 Inch Size, PP/PBT, Lime | CM7RGG 704777--------€27.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 70477 High Low Brush Orange 1-1/2 Trim L Pet
€29.78 /unit