REMCO 703788 Tank Brush, Stiff, 8.1 Inch Size, PP/PBT, Gray | CM7PYE

VIKAN 703788 Tank Brush, Stiff, 8.1 Inch Size, PP/PBT, Gray

Item: CM7PYE Model: 703788Cross Ref: 499G93
In Stock

Get it by Tuesday, Jun 17

€39.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTank Brush
Acid ResistantYes
Bristle ColorGray
Bristle FirmnessStiff
Bristle MaterialPolyester
Brush Length8 3/8"
Brush TypeReplacement Brush Head
Chemical ResistantYes
Color Coding SystemYes
Display Qty1
Fda CompliantYes
FeaturesOval Shaped, Rounded Edges
Handle ColorNot Included
Head Width5 1/8"
Overall Length8 3/8"
Temperature ResistantYes

Shipping Info:

Ship weight (kg) 0.4959
Ship height (cm)9.91
Ship length (cm)20.57
Ship width (cm)12.95
Country of OriginDK

Product Variants

ProductModelBristle ColorHandle ColorBristle MaterialBrush LengthColor Coding SystemTrim LengthAcid ResistantOverall LengthPrice
REMCO 70377 Tank Brush Orange 1-1/2 Trim L Pet | AA8JZX 18G906 70377OrangeOrangePolyester8"Yes1 1/2"Yes8"€53.16
REMCO 70378 Tank Brush Purple 1-1/2 Trim L Pet | AA8JZY 18G907 70378PurplePurplePolyester8"Yes1 1/2"Yes8"€53.16
REMCO 70372 Tank Brush Green 1-1/2 Trim L Pet | AC3EER 2RWE6 70372GreenGreenPolyester8"Yes1 1/2"Yes8"€53.16
REMCO 70373 Tank Brush Blue 1-1/2 Trim L Pet | AC3EET 2RWE7 70373BlueBluePolyester8"Yes1 1/2"Yes8"€53.16
REMCO 70374 Tank Brush Red 1-1/2 Trim L Pet | AC3EEU 2RWE8 70374RedRedPolyester8"Yes1 1/2"Yes8"€53.16
REMCO 70375 Tank Brush White 1-1/2 Trim L Pet | AC3EEV 2RWE9 70375WhiteWhitePolyester8"Yes1 1/2"Yes8"€53.16
REMCO 70376 Tank Brush Yellow 1-1/2 Trim L Pet | AC3EEW 2RWF1 70376YellowYellowPolyester8"Yes1 1/2"Yes8"€53.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 703788 Tank Brush, Stiff, 8.1 Inch Size, PP/PBT, Gray
€39.26 /unit