Flat Shipping

Flat Shipping at €24.99 + VAT

REMCO 56863 Pail 3 Gallon Blue Polypropylene | AC3EDU 2RVY4

VIKAN 56863 Pail 3 Gallon Blue Polypropylene

Item: AC3EDU Model: 56863Cross Ref: 2RVY4
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBucket
Bucket/pail Dia.12"
Capacity3 gal.
ColorBlue
Color CodeYes
Diameter12"
Height12 3/4"
Length12 3/4"
MaterialPolypropylene
Metal DetectableNo
ShapeRound
Width12"

Shipping Info:

Ship weight (kg) 1.0814
Ship height (cm)33.02
Ship length (cm)32.51
Ship width (cm)33.02
HS code3926901000
Country of OriginDK

Product Variants

ProductModelColorHeightShapeCapacityMaterialColor CodeBucket/pail Dia.DiameterPrice
REMCO 56867 Pail 3 Gallon Orange Polypropylene | AA8KBC 18G945 56867Orange12 3/4"Round3 gal.PolypropyleneYes12"12"€54.73
REMCO 56868 Pail 3 Gallon Purple Polypropylene | AA8KBD 18G946 56868Purple12 3/4"Round3 gal.PolypropyleneYes12"12"€54.73
REMCO 56862 Pail 3 Gallon Green Polypropylene | AC3EDT 2RVY3 56862Green12 3/4"Round3 gal.PolypropyleneYes12"12"€54.73
REMCO 56864 Pail 3 Gallon Red Polypropylene | AC3EDV 2RVY5 56864Red12 3/4"Round3 gal.PolypropyleneYes12"12"€54.73
REMCO 56865 Pail 3 Gallon White Polypropylene | AC3EDW 2RVY6 56865White12 3/4"Round3 gal.PolypropyleneYes12"12"€54.73
REMCO 56866 Pail 3 Gallon Yellow Polypropylene | AC3EDX 2RVY7 56866Yellow12 3/4"Round3 gal.PolypropyleneYes12"12"€54.73
REMCO 56869 Pail 3 Gallon Black Polypropylene | AC3EDY 2RVY8 56869Black12 3/4"Round3 gal.PolypropyleneYes12"12"€54.73

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 56863 Pail 3 Gallon Blue Polypropylene
€31.19 /unit