Flat Shipping

Flat Shipping at €24.99 + VAT

REMCO 53704 Tube Brush Red Soft Polypropylene 2-3/8 x 19-5/8 In | AC7WTL 38Y514

VIKAN 53704 Tube Brush Red Soft Polypropylene 2-3/8 x 19-5/8 In

Item: AC7WTL Model: 53704Cross Ref: 38Y514
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Brush
Acid ResistantYes
Bristle ColorRed
Bristle MaterialPolyester
Brush Width2 3/8"
Color Coding SystemYes
Fda CompliantYes
Fill TypeSoft Polyester
Handle ColorRed
Handle Length13 1/2"
Handle MaterialPolypropylene, Stainless Steel
Length6"
Overall Length19 5/8"
Temp. ResistanceYes
Trim Length2 3/8"

Shipping Info:

Ship weight (kg) 0.1349
Ship height (cm)6.1
Ship length (cm)50.04
Ship width (cm)6.6
HS code9603908050
Country of OriginDK

Product Variants

ProductModelBristle ColorHandle ColorBristle MaterialHandle LengthColor Coding SystemAcid ResistantTrim LengthFill TypePrice
REMCO 53702 Tube Brush Green Soft Polypropylene 2-3/8 x 19-5/8 | AC7WTJ 38Y512 53702GreenGreenPolyester13 1/2"YesYes2 3/8"Soft Polyester€15.93
REMCO 53703 Tube Brush Blue Soft Polypropylene 2-3/8 x 19-5/8 | AC7WTK 38Y513 53703BlueBluePolyester13 1/2"YesYes2 3/8"Soft Polyester€15.93
REMCO 53705 Tube Brush White Soft Polypropylene 2-3/8 x 19-5/8 | AC7WTM 38Y515 53705WhiteWhitePolyester13 1/2"YesYes2 3/8"Soft Polyester€15.93
REMCO 53706 Tube Brush Yellow Soft Polypropylene 2-3/8 x 19-5/8 | AC7WTN 38Y516 53706YellowYellowPolyester13 1/2"YesYes2 3/8"Soft Polyester€15.93
REMCO 53708 Tube Brush, Medium, 2.4 Inch x 19.7 Inch, Size, Purple | CM7PUQ 53708--------€10.64
REMCO 53701 Tube Brush, Medium, 2.4 Inch x 19.7 Inch, Size, Pink | CM7PUR 53701--------€10.64
REMCO 53707 Tube Brush, Medium, 2.4 Inch x 19.7 Inch, Size, Orange | CM7PUT 53707--------€10.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 53704 Tube Brush Red Soft Polypropylene 2-3/8 x 19-5/8 In
€11.71 /unit