REMCO 53685 Tube Brush, for Flexible Handle, 1.5 Inch, White | CM7PVQ

VIKAN 53685 Tube Brush, for Flexible Handle, 1.5 Inch, White

Item: CM7PVQ Model: 53685Cross Ref: 46MW48
In Stock

Get it by Tuesday, Jun 17

€16.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Brush
Acid ResistantYes
ApplicationPipes And Tubes
Bristle ColorWhite
Bristle FirmnessMedium
Bristle Length1 5/8"
Bristle MaterialPolyester
Brush Diameter1.57"
Brush Length7"
Chemical ResistantYes
Color Coding SystemYes
Display Qty1
Fda CompliantYes
Overall Length7 1/8"

Shipping Info:

Ship weight (kg) 0.0572
Ship height (cm)2.03
Ship length (cm)20.07
Ship width (cm)4.06
Country of OriginDK

Product Variants

ProductModelMPNPrice
REMCO 53686 Tube Brush, for Flexible Handle, 1.5 Inch, Yellow | CM7PVP 5368653686€14.95
REMCO 53684 Tube Brush, for Flexible Handle, 1.5 Inch, Red | CM7PVR 5368453684€14.95
REMCO 53682 Tube Brush, for Flexible Handle, 1.5 Inch, Green | CM7PVT 5368253682€14.95
REMCO 53683 Tube Brush, for Flexible Handle, 1.5 Inch, Blue | CM7PVU 5368353683€14.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 53685 Tube Brush, for Flexible Handle, 1.5 Inch, White
€16.40 /unit