Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 45893 Edge Bench Brush Blue Medium 14 Inch | AF7WXP 22UM41

VIKAN 45893 Bench Brush, Medium, 14 Inch Size, Blue

Item: AF7WXP Model: 45893Cross Ref: 22UM41
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEdge Bench Brush
Acid ResistantYes
Bristle ColorBlue
Bristle MaterialMedium Polyester
Brush Length7"
Color Coding SystemYes
Fda CompliantYes
Handle ColorBlue
Handle Length14"
Handle MaterialPolypropylene
Overall Length14"
Temp. ResistanceYes
Trim Length2 5/8"
Bristle FirmnessMedium
Bristle Length2"
Bristle TypeSynthetic
Brush Width1 5/8"
Chemical ResistantYes
Display Qty1
Handle StyleErgonomic
Minimum Temperature-20°C
Temperature ResistantYes

Shipping Info:

Ship weight (kg) 0.1914
Ship height (cm)10.92
Ship length (cm)33.02
Ship width (cm)3.56
HS code9603908050
Country of OriginDK

Product Variants

ProductModelBristle MaterialOverall LengthHandle ColorTrim LengthBrush LengthBristle TypeHandle MaterialBrush TypePrice
VIKAN 45872 Edge Bench Brush Green Soft 14 Inch | AF7WXG 22UM34 45872Soft Polyester14"Green2 5/8"7"-Polypropylene-€19.09
VIKAN 45873 Edge Bench Brush Blue Soft 14 Inch | AF7WXH 22UM35 45873Soft Polyester14"Blue2 5/8"7"-Polypropylene-€19.09
VIKAN 45874 Edge Bench Brush Red Soft 14 Inch | AF7WXJ 22UM36 45874Soft Polyester14"Red2 5/8"7"-Polypropylene-€19.09
VIKAN 45875 Edge Bench Brush White Soft 14 Inch | AF7WXK 22UM37 45875Soft Polyester14"White2 5/8"7"-Polypropylene-€19.09
VIKAN 45876 Edge Bench Brush Yellow Soft 14 Inch | AF7WXL 22UM38 45876Soft Polyester14"Yellow2 5/8"7"-Polypropylene-€19.09
VIKAN 45879 Edge Bench Brush Black Soft 14 Inch | AF7WXM 22UM39 45879Soft Polyester14"Black2 5/8"7"-Polypropylene-€19.09
VIKAN 45892 Edge Bench Brush Green Medium 14 Inch | AF7WXN 22UM40 45892Medium Polyester14"Green2 5/8"7"-Polypropylene-€19.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 45893 Bench Brush, Medium, 14 Inch Size, Blue
€13.62 /unit