Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 31994 Floor Broom Head Polypropylene 2 x 24 Red

Item: AC7WRT Model: 31994Cross Ref: 38Y469
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBroom
Acid ResistantYes
Bristle ColorRed
Bristle MaterialPolyester
Brush Length24"
Brush Width2"
Color Coding SystemYes
Fda CompliantYes
Fill TypePolyester
Handle ColorRed
Overall Length24"
Temp. ResistanceYes
Trim Length2"
Block ColorRed
Block Depth2 3/4"
Block MaterialPolypropylene
Block Width23 1/2"
Bristle FirmnessSoft
Bristle Length2 1/4"
Bristle TypeSynthetic
Chemical ResistantYes
Connection Thread TypeEuropean
Display Qty1
For Surface TextureSmooth
Handle Connection TypeThreaded
Sweep Face24"
Tool TypeBroom Head

Shipping Info:

Ship weight (kg) 0.8036
Ship height (cm)12.45
Ship length (cm)60.96
Ship width (cm)6.6
HS code9603908020
Country of OriginDK

Product Variants

ProductModelBrush LengthBristle ColorHandle ColorBrush WidthBristle MaterialAcid ResistantColor Coding SystemOverall LengthPrice
REMCO 31999 Push Broom 24 Inch Black | AA8JZN 18G881 3199924.391"BlackBlack2.797"PolyesterYesYes24"€81.66
REMCO 31998 Push Broom 24 Inch Purple | AA8JZP 18G882 3199824.391"PurplePurple2.797"PolyesterYesYes24"€81.66
REMCO 31992 Floor Broom Head Polypropylene 2 x 24 Green | AC7WRQ 38Y467 3199224"GreenGreen2"PolyesterYesYes24"€81.66
REMCO 31993 Floor Broom Head Polypropylene 2 x 24 Blue | AC7WRR 38Y468 3199324"BlueBlue2"PolyesterYesYes24"€81.66
REMCO 31995 Floor Broom Head Polypropylene 2 x 24 White | AC7WRU 38Y470 3199524"WhiteWhite2"PolyesterYesYes24"€81.66
REMCO 31996 Floor Broom Head Polypropylene 2 x 24 Yellow | AC7WRV 38Y471 3199624"YellowYellow2"PolyesterYesYes24"€81.66
REMCO 31997 Floor Broom Head Polypropylene 2 x 24 Orange | AC7WRW 38Y472 3199724"OrangeOrange2"PolyesterYesYes24"€81.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 31994 Floor Broom Head Polypropylene 2 x 24 Red
€57.34 /unit