Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 31945 Wide Floor Broom Head 24 Inch Length White

Item: AC3EFX Model: 31945Cross Ref: 2RWH7
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBroom
Acid ResistantYes
Bristle ColorWhite
Bristle MaterialPolyester
Brush Length24"
Brush Width2"
Color Coding SystemYes
Fda CompliantYes
Fill TypePolyester
Handle ColorWhite
Overall Length24"
Temp. ResistanceYes
Trim Length2"

Shipping Info:

Ship weight (kg) 0.7837
Ship height (cm)12.45
Ship length (cm)60.96
Ship width (cm)7.11
HS code9603908030
Country of OriginDK

Product Variants

ProductModelBristle ColorHandle ColorBrush LengthBristle MaterialAcid ResistantColor Coding SystemOverall LengthBrush WidthPrice
REMCO 31942 Wide Floor Broom Head 24 Inch Length Green | AC3EFU 2RWH4 31942GreenGreen24"PolyesterYesYes24"2"€71.04
REMCO 31943 Wide Floor Broom Head 24 Inch Length Blue | AC3EFV 2RWH5 31943BlueBlue24"PolyesterYesYes24"2"€69.90
REMCO 31944 Wide Floor Broom Head 24 Inch Length Red | AC3EFW 2RWH6 31944RedRed24"PolyesterYesYes24"2"€71.04
REMCO 31946 Wide Floor Broom Head 24 Inch Length Yellow | AC3EFY 2RWH8 31946YellowYellow24"PolyesterYesYes24"2"€71.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 31945 Wide Floor Broom Head 24 Inch Length White
€57.34 /unit