Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 31783 Floor Broom Head 16 x 2 Inch Blue

Item: AF6AMU Model: 31783Cross Ref: 9UCC4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBroom
Acid ResistantYes
Bristle ColorBlue
Bristle MaterialPolypropylene
Brush Length2"
Brush Width16"
Color Coding SystemYes
Fda CompliantYes
Fill TypePolyethylene
Handle ColorBlue
Overall Length16"
Temp. ResistanceYes
Trim Length2"
Block ColorBlue
Block Depth2 3/4"
Block MaterialPolypropylene
Block Width16 1/4"
Bristle FirmnessSoft
Bristle Length2 1/4"
Bristle TypeSynthetic
Chemical ResistantYes
Connection Thread TypeEuropean
Display Qty1
For Surface TextureSmooth
Handle Connection TypeThreaded
Sweep Face16"
Tool TypeBroom Head

Shipping Info:

Ship weight (kg) 0.4913
Ship height (cm)12.95
Ship length (cm)40.89
Ship width (cm)6.6
HS code9603908020
Country of OriginDK

Product Variants

ProductModelBristle ColorHandle ColorBrush LengthBristle MaterialAcid ResistantColor Coding SystemOverall LengthBrush WidthPrice
REMCO 31786 Floor Broom Head 16 x 2 Inch Yellow | AF3QGR 8AWC2 31786YellowYellow2"PolypropyleneYesYes16"16"€50.79
REMCO 31782 Heavy Duty Floor Broom Head 16 Inch Green | AF4GCC 8VRX7 31782GreenGreen2"PolypropyleneYesYes16"16"€50.79
REMCO 31784 Colour -coded Floor Broom 16 x 2 Inch Red | AF4TZM 9K636 31784RedRed2"PolypropyleneYesYes16"16"€50.79
REMCO 31785 Floor Broom Head 16 x 2 Inch White | AF4ZEM 9RXY0 31785WhiteWhite2"PolypropyleneYesYes16"16"€50.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 31783 Floor Broom Head 16 x 2 Inch Blue
€34.09 /unit