Flat Shipping

Flat Shipping at €24.99 + VAT

VIKAN 29644 Handle, Ultra Hygiene, 67 Inch Length, Red

Item: AH4WNC Model: 29644Cross Ref: 35NK06
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€42.09 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemColor Coded Handle
Broom Connection TypeThreaded
Broom Handle Tip MaterialPlastic
ColorRed
Diameter1 1/4"
Length67"
MaterialPolypropylene
Chemical ResistantYes
Color Coding SystemYes
Connection Thread TypeEuropean
Display Qty1
Fda CompliantYes
FeaturesDish Washer Safe
Grip MaterialPolypropylene
Handle ColorRed
Handle Connection TypeThreaded
Handle Diameter1 1/4"
Handle Length67"
Handle MaterialPolypropylene
Handle StyleFixed
Handle Tip MaterialPolypropylene
Maximum Length67"
Tool TypeBroom Handle

Shipping Info:

Ship weight (kg) 0.6909
Ship height (cm)3.3
Ship length (cm)169.93
Ship width (cm)3.3
Country of OriginDK

Product Variants

ProductModelColorMaterialBroom Connection TypeBroom Handle Tip MaterialDiameterPrice
VIKAN 29601 Color Coded Handle Polypropylene Pink 51 Inch | AH4WMF 35NJ85 29601PinkPolypropyleneThreadedPlastic1 1/4"€44.19
VIKAN 29602 Color Coded Handle Polypropylene Green 51 Inchch | AH4WMG 35NJ86 29602GreenPolypropyleneThreadedPlastic1 1/4"€44.19
VIKAN 29603 Color Coded Handle Polypropylene Blue 51 Inchch | AH4WMH 35NJ87 29603BluePolypropyleneThreadedPlastic1 1/4"€44.19
VIKAN 29604 Color Coded Handle Polypropylen Red 51 Inch | AH4WMJ 35NJ88 29604RedPolypropyleneThreadedPlastic1 1/4"€44.19
VIKAN 29605 Color Coded Handle Polypropylene White 51 Inch | AH4WMK 35NJ89 29605WhitePolypropyleneThreadedPlastic1 1/4"€44.19
VIKAN 29606 Color Coded Handle Polypropylene Yellow 51 Inch | AH4WML 35NJ90 29606YellowPolypropyleneThreadedPlastic1 1/4"€44.19
VIKAN 29607 Color Coded Handle Polypropylene Orange 51 Inch | AH4WMM 35NJ91 29607OrangePolypropyleneThreadedPlastic1 1/4"€44.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 29644 Handle, Ultra Hygiene, 67 Inch Length, Red
€42.09 /unit