REMCO 29166 Split Bristle Angle Head Broom, 12 Inch Size, Yellow | CM7QAQ

VIKAN 29166 Split Bristle Angle Head Broom, 12 Inch Size, Yellow

Item: CM7QAQ Model: 29166Cross Ref: 499H04
In Stock

Get it by Friday, Jun 13

€19.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBroom
Acid ResistantYes
Block ColorYellow
Block Depth1 5/8"
Block MaterialPolypropylene
Block Width11 3/8"
Bristle ColorYellow
Bristle FirmnessSoft
Bristle Length5 1/2"
Bristle MaterialPolyester
Bristle TypeSynthetic
Chemical ResistantYes
Color Coding SystemYes
Connection Thread TypeEuropean
Display Qty1
Fda CompliantYes
FeaturesHandle Fine Particles Like Dust, Flour, and Powdered Sugar, Split Bristles
For Surface TextureMulti-Surface
Handle Connection TypeThreaded
Surface TypeDry
Sweep Face11 3/8"
Tool TypeBroom Head

Shipping Info:

Ship weight (kg) 0.4275
Ship height (cm)22.1
Ship length (cm)28.96
Ship width (cm)4.06
Country of OriginDK

Product Variants

ProductModelMPNPrice
REMCO 29165 Split Bristle Angle Head Broom, 12 Inch Size, White | CM7QAR 2916529165€17.66
REMCO 29164 Split Bristle Angle Head Broom, 12 Inch Size, Red | CM7QAT 2916429164€17.66
REMCO 29162 Split Bristle Angle Head Broom, 12 Inch Size, Green | CM7QAU 2916229162€17.66
REMCO 29163 Split Bristle Angle Head Broom, 12 Inch Size, Blue | CM7QAV 2916329163€17.66
REMCO 29169 Split Bristle Angle Head Broom, 12 Inch Size, Black | CM7QAW 2916929169€17.66
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 29166 Split Bristle Angle Head Broom, 12 Inch Size, Yellow
€19.42 /unit