VIGIL ANTISLIP 02-485 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed | CU7YNT

VIGIL ANTISLIP 02-485 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed

Item: CU7YNT Model: 02-485Cross Ref: 48ZT54
In Stock

Get it by Friday, Jun 13

€67.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAnti-Slip Stair Nosing
ColorYellow
Depth8.703"
Edge TypeSquare
For Surface TypeExisting Concrete
Installation Equipment IncludedYes
Installation MethodConcrete Anchor, Saddle Assembly, Sealant, Tek Screw
MaterialSteel
Nose Height0.797"
Nose StyleSquare
Surface DesignFull Coverage Grit
Thickness0.109"
Two Stage InstallationNo
Width24"

Shipping Info:

Ship weight (kg) 1.8729
Ship height (cm)22.11
Ship length (cm)22.11
Ship width (cm)60.96
Country of OriginAU

Product Variants

ProductModelDepthInstallation Equipment IncludedSurface DesignNose HeightNose StyleColorEdge TypeTwo Stage InstallationPrice
VIGIL ANTISLIP 02-470 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed | CU7YNQ 02-4707"YesFull Coverage Grit0.797"SquareYellowSquareNo€88.15
VIGIL ANTISLIP 02-495 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed | CU7YNR 02-4958.703"YesFull Coverage Grit0.797"SquareYellowSquareNo€101.14
VIGIL ANTISLIP 02-480 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed | CU7YNU 02-4808.703"YesFull Coverage Grit0.797"SquareYellowSquareNo€50.60
VIGIL ANTISLIP 02-455 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed | CU7YNV 02-4557"YesFull Coverage Grit0.797"SquareYellowSquareNo€44.07
VIGIL ANTISLIP 02-460 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed | CU7YNW 02-4607"YesFull Coverage Grit0.797"SquareYellowSquareNo€58.76
VIGIL ANTISLIP 02-465 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed | CU7YNX 02-4657"NoFull Coverage Grit0.797"SquareYellowSquareNo€73.45
VIGIL ANTISLIP 02-490 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed | CU7YNZ 02-4908.703"YesFull Coverage Grit0.797"SquareYellowSquareNo€84.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIGIL ANTISLIP 02-485 Anti-Slip Stair Nosing, Full Coverage Grit, Steel, Adhesive-Installed/Fastener-Installed
€67.41 /unit