Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 80440 Elbow, 316 Stainless Steel, Press-Fit X Press-Fit, 4 Inch X 4 Inch Copper Tube Size | CU7YLK

VIEGA PROPRESS 80440 Elbow, 316 Stainless Steel, Press-Fit X Press-Fit, 4 Inch X 4 Inch Copper Tube Size

Item: CU7YLK Model: 80440Cross Ref: 788EE2
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€598.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElbow
ApplicationPotable Water
Fitting MaterialStainless Steel
Fitting Side A Connection TypePress Fit
Fitting Side A Copper Tube Size4"
Fitting Side B Connection TypePress Fit
Fitting Side B Copper Tube Size4"
O-ring MaterialEPDM
Specific Fitting Angle90°
Specific Fitting Shape90° Elbow
Includes Pre-applied Thread SealantYes
Material GradeGrade 316

Shipping Info:

Ship weight (kg) 1.863
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 80440 Elbow, 316 Stainless Steel, Press-Fit X Press-Fit, 4 Inch X 4 Inch Copper Tube Size
€598.44 /unit