Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 80290 Coupling, 316 Stainless Steel, Press-Fit X Press-Fit, 2 Inch X 2 Inch Copper Tube Size | CU7YKZ

VIEGA PROPRESS 80290 Coupling, 316 Stainless Steel, Press-Fit X Press-Fit, 2 Inch X 2 Inch Copper Tube Size

Item: CU7YKZ Model: 80290Cross Ref: 788EA2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
ApplicationPotable Water
Fitting MaterialStainless Steel
Fitting Side A Connection TypePress Fit
Fitting Side A Copper Tube Size2"
Fitting Side B Connection TypePress Fit
Fitting Side B Copper Tube Size2"
Includes Center StopRolled Center Stop
O-ring MaterialEPDM
Specific Fitting ShapeStraight Connector

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFitting Side A Copper Tube SizeFitting Side B Copper Tube SizeApplicationFitting MaterialSpecific Fitting ShapeFitting Side B Connection TypeFitting Side A Connection TypeO-ring MaterialPrice
VIEGA PROPRESS 80285 Coupling, 316 Stainless Steel, Press-Fit X Press-Fit, Epdm O-Ring Material, Press-Fit | CU7YLC 802851 1/2"1 1/2"Potable WaterStainless SteelStraight ConnectorPress FitPress FitEPDM€50.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 80290 Coupling, 316 Stainless Steel, Press-Fit X Press-Fit, 2 Inch X 2 Inch Copper Tube Size
€73.62 /unit