Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 79920 Propress Zero Lead Ball Valve 1/2 | AF7FKG 20XW46

VIEGA PROPRESS 79920 Propress Zero Lead Ball Valve 1/2

Item: AF7FKG Model: 79920Cross Ref: 20XW46
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€45.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless Steel
Ball Valve Product GroupManual
Body MaterialLead Free Bronze
Body StyleInline
Connection TypePress x Press
Handle FinishZinc Plated
Handle MaterialSteel, Vinyl
Handle TypeLockable Lever
Max. Pressure250 psi
Max. Steam Pressure15 psi
Pipe Size1/2" x 1/2"
PortFull
Seal MaterialEPDM
Seat MaterialPTFE
Stem MaterialEco Brass
Stem TypeBlowout Proof
Temp. Range0°F to +250°F
Tube Size1/2"
Valve StructureBall
3-a ComplianceNot Rated
Ball Port StyleFull Port
Connection Size - Side 21/2"
Connection Type - Side 1Press
Connection Type - Side 2Press
HandleLever
Handle ColorGreen
Handle Height1.97"
Handle Length4.57"
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (steam)Not Rated
Nominal Valve Size1/2"
Overall Length3.14"
Standards13D AND 13R: FIRE SPRINKLER, CRN, CSA, FM LISTED, IAPMO: UNIFORM PLUMBING CODE, ICC, NFPA 13, NSF/ANSI 372: DRINKING WATER SYSTEM COMPONENTS - LEAD CONTENT, PHCC: NATIONAL STANDARD PLUMBING CODE, UL LISTED
Valve Body StyleStraight
Valve SeriesProPress
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)9.91
Ship length (cm)36.83
Ship width (cm)23.88
HS code8481801085

Product Details:

    • Sub-Brand: VIEGA ZERO LEAD

Product Variants

ProductModelMax. PressureBall MaterialSeat MaterialStem MaterialHandle MaterialPipe SizeTemp. RangeBody StylePrice
VIEGA PROPRESS 79925 Propress Zero Lead Ball Valve 3/4 | AF7FKH 20XW47 79925250 psiStainless SteelPTFEEco BrassSteel, Vinyl3/4" x 3/4"0°F to +250°FInline€65.30
VIEGA PROPRESS 79930 Propress Zero Lead Ball Valve 1 | AF7FKJ 20XW48 79930250 psiStainless SteelPTFEEco BrassSteel, Vinyl1" x 1"0°F to +250°FInline€83.09
VIEGA PROPRESS 79935 Propress Zero Lead Ball Valve 1-1/4 | AF7FKK 20XW49 79935250 psiStainless SteelPTFEEco BrassSteel, Vinyl1 1/4" x 1 1/4"0°F to +250°FInline€149.10
VIEGA PROPRESS 79940 Ball Valve, 1 1/2 Inch Pipe, 1 1/2 Inch Tube, 200 PSI | CU7YKC 79940200 psiLead Free BrassRPTFELead Free BrassSteel1 1/2"0°F to +200°FOne Way€205.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 79920 Propress Zero Lead Ball Valve 1/2
€45.90 /unit