Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 79745 Union Low Lead Bronze P x Mnpt 1-1/4 Inch | AE6QLJ 5UML0

VIEGA PROPRESS 79745 Union Low Lead Bronze P x Mnpt 1-1/4 Inch

Item: AE6QLJ Model: 79745Cross Ref: 5UML0
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€82.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialLow Lead Bronze
Connection TypePress x MNPT
Max. Operating Pressure200 psi
Pipe Size1 1/4"
Temp. Range0°F to +250°F
Tube Size1 1/4"
ApplicationPotable Water
Fitting MaterialBronze
Fitting Side B Connection TypeMNPT
Maximum Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length3 17/32"
Specific Fitting ShapeStraight Union
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)6.35
HS code7419995010
Country of OriginDE

Product Variants

ProductModelPipe SizeTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangePrice
VIEGA PROPRESS 79730 Union Low Lead Bronze P x Mnpt 1/2 Inch | AE6QLF 5UMK7 797301/2"1/2"Press x MNPTLow Lead Bronze200 psi0°F to +250°F€26.62
VIEGA PROPRESS 79735 Union Low Lead Bronze P x Mnpt 3/4 Inch | AE6QLG 5UMK8 797353/4"3/4"Press x MNPTLow Lead Bronze200 psi0°F to +250°F€36.82
VIEGA PROPRESS 79740 Union Low Lead Bronze P x Mnpt 1 Inch | AE6QLH 5UMK9 797401"1"Press x MNPTLow Lead Bronze200 psi0°F to +250°F€56.76
VIEGA PROPRESS 79750 Union Low Lead Bronze P x Mnpt 1-1/2 Inch | AE6QLK 5UML1 797501 1/2"1 1/2"Press x MNPTLow Lead Bronze200 psi0°F to +250°F€105.80
VIEGA PROPRESS 79755 Union Low Lead Bronze P x Mnpt 2 Inch | AE6QLL 5UML2 797552"2"Press x MNPTLow Lead Bronze200 psi0°F to +250°F€141.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 79745 Union Low Lead Bronze P x Mnpt 1-1/4 Inch
€82.82 /unit