Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 79245 Adapter Low Lead Bronze P x Mnpt 1 Inch | AE6QHF 5UMC3

VIEGA PROPRESS 79245 Adapter Low Lead Bronze P x Mnpt 1 Inch

Item: AE6QHF Model: 79245Cross Ref: 5UMC3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMale Adapter
Body MaterialLow Lead Bronze
Connection TypePress x MNPT
Max. Operating Pressure200 psi
Pipe Size1"
Temp. Range0°F to +250°F
Tube Size1"
ApplicationPotable Water
Fitting MaterialBronze
Fitting Side A Copper Tube Size1"
Fitting Side B Connection TypeMNPT
Fitting Side B Pipe Size1"
Maximum Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length2 3/16"
Specific Fitting ShapeStraight Adapter
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)5.84
Ship length (cm)3.81
Ship width (cm)3.81
HS code7419995010
Country of OriginDE

Product Variants

ProductModelPipe SizeConnection TypeBody MaterialTube SizeMax. Operating PressureTemp. RangeMaterialPrice
VIEGA PROPRESS 79210 Adapter Low Lead Bronze P x Mnpt 1/2 Inch | AE6QGY 5UMA6 792103/8"Press x MNPTLow Lead Bronze1/2"200 psi0°F to +250°F-€7.32
VIEGA PROPRESS 79215 Adapter Low Lead Bronze P x Mnpt 1/2 Inch | AE6QGZ 5UMA7 792151/2"Press x MNPTLow Lead Bronze1/2"200 psi0°F to +250°F-€4.36
VIEGA PROPRESS 79220 Adapter Low Lead Bronze P x Mnpt 1/2 Inch | AE6QHA 5UMA8 792203/4"Press x MNPTLow Lead Bronze1/2"200 psi0°F to +250°F-€9.47
VIEGA PROPRESS 79225 Adapter Low Lead Bronze P x Mnpt 3/4 Inch | AE6QHB 5UMA9 792251/2"Press x MNPTLow Lead Bronze3/4"200 psi0°F to +250°F-€9.49
VIEGA PROPRESS 79230 Adapter Low Lead Bronze P x Mnpt 3/4 Inch | AE6QHC 5UMC0 792303/4"Press x MNPTLow Lead Bronze3/4"200 psi0°F to +250°F-€7.80
VIEGA PROPRESS 79235 Adapter Low Lead Bronze P x Mnpt 3/4 Inch | AE6QHD 5UMC1 792351"Press x MNPTLow Lead Bronze3/4"200 psi0°F to +250°F-€22.49
VIEGA PROPRESS 79240 Adapter Low Lead Bronze P x Mnpt 1 Inch | AE6QHE 5UMC2 792403/4"Press x MNPTLow Lead Bronze1"200 psi0°F to +250°F-€23.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 79245 Adapter Low Lead Bronze P x Mnpt 1 Inch
€16.07 /unit