Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 79195 Elbow Drop P x Fnpt 3/4 Inch3/4 Inch | AB4QHV 20C419

VIEGA PROPRESS 79195 Elbow Drop P x Fnpt 3/4 Inch3/4 Inch

Item: AB4QHV Model: 79195Cross Ref: 20C419
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item90 Degrees Drop Elbow
Body MaterialLow Lead Bronze
Connection TypePress x FNPT
Max. Operating Pressure200 psi
Pipe Size3/4"
Temp. Range+32°F to +250°F
Tube Size3/4"
ApplicationPotable Water
Fitting MaterialBronze
Fitting Side B Connection TypeFNPT
Maximum Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length2 13/16"
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 0.2025
Ship height (cm)5.08
Ship length (cm)6.1
Ship width (cm)6.6
HS code7412200090
Country of OriginDE

Product Variants

ProductModelPipe SizeTube SizeTemp. RangeConnection TypeBody MaterialMax. Operating PressurePrice
VIEGA PROPRESS 79185 Drop Elbow With Wall Plate P x Fnpt | AE6QGV 5UMA2 791853/8"1/2"0°F to +250°FPress x FNPTLow Lead Bronze200 psi€43.42
VIEGA PROPRESS 79190 Drop Elbow With Wall Plate P x Fnpt | AE6QGW 5UMA3 791901/2"1/2"0°F to +250°FPress x FNPTLow Lead Bronze200 psi€18.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 79195 Elbow Drop P x Fnpt 3/4 Inch3/4 Inch
€41.98 /unit