Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 79130 Union Low Lead Bronze 3/4 x 3/4 Inch | AE6QGK 5ULZ1

VIEGA PROPRESS 79130 Union Low Lead Bronze 3/4 x 3/4 Inch

Item: AE6QGK Model: 79130Cross Ref: 5ULZ1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion
Body MaterialLow Lead Bronze
Connection TypePress
Max. Operating Pressure200 psi
Temp. Range0°F to +250°F
Tube Size3/4"
ApplicationPotable Water
Fitting MaterialBronze
Maximum Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length3 5/32"
Specific Fitting ShapeStraight Union
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.81
Ship length (cm)8.38
Ship width (cm)3.81
HS code7419995010
Country of OriginDE

Product Variants

ProductModelTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangePrice
VIEGA PROPRESS 79125 Union Low Lead Bronze 1/2 x 1/2 Inch | AE6QGJ 5ULZ0 791251/2"PressLow Lead Bronze200 psi0°F to +250°F€28.88
VIEGA PROPRESS 79135 Union Low Lead Bronze P x P 1 x 1 Inch | AE6QGL 5ULZ2 791351"PressLow Lead Bronze200 psi0°F to +250°F€61.15
VIEGA PROPRESS 79140 Union P x P 1-1/4 x 1-1/4 Inch | AE6QGM 5ULZ3 791401 1/4"PressLow Lead Bronze200 psi0°F to +250°F€87.82
VIEGA PROPRESS 79145 Union P x P 1-1/2 x 1-1/2 Inch | AE6QGN 5ULZ4 791451 1/2"PressLow Lead Bronze200 psi0°F to +250°F€118.04
VIEGA PROPRESS 79150 Union Low Lead Bronze P x P 2 x 2 Inch | AE6QGP 5ULZ5 791502"PressLow Lead Bronze200 psi0°F to +250°F€174.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 79130 Union Low Lead Bronze 3/4 x 3/4 Inch
€39.65 /unit