Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 78082 Reducer Ftg x P 1 x 1/2 Inch | AB3EDY 1RPW5

VIEGA PROPRESS 78082 Reducer Ftg x P 1 x 1/2 Inch

Item: AB3EDY Model: 78082Cross Ref: 1RPW5
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€11.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFitting Reducers
Body MaterialCopper
Connection TypeFTG x Press
Max. Operating Pressure200 psi
Temp. Range0°F to +250°F
Tube Size0.5" x 1"
ApplicationPotable Water
Fitting MaterialCopper
Fitting Side A Connection TypeFTG
Fitting Side A Copper Tube Size1"
Maximum Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length2 7/16"
Specific Fitting ShapeStraight Reducing Adapter
StandardsASTM B75, ASTM B88

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)6.35
Ship length (cm)17.78
Ship width (cm)7.62
HS code7419995050
Country of OriginDE

Product Variants

ProductModelTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangePrice
VIEGA PROPRESS 78077 Reducer Ftg x P 3/4 x 1/2 Inch | AB3EDX 1RPW4 780773/4" x 1/2"FTG x PressCopper200 psi0°F to +250°F€3.99
VIEGA PROPRESS 78087 Reducer Copper Ftg x P 1 x 3/4 Inch | AB3EDZ 1RPW6 780870.75" x 1"FTG x PressCopper200 psi0°F to +250°F€10.89
VIEGA PROPRESS 22333 Reducer Ftg x P 1-1/4 x 1/2 Inch | AB3EEA 1RPW7 223331 1/4" x 1/2"FTG x PressCopper200 psi0°F to +250°F€12.56
VIEGA PROPRESS 78092 Reducer Ftg x P 1-1/4 x 3/4 Inch | AB3EEB 1RPW8 780921 1/4" x 3/4"FTG x PressCopper200 psi0°F to +250°F€13.04
VIEGA PROPRESS 78097 Reducer Ftg x P 1-1/4 x 1 Inch | AB3EEC 1RPW9 780971.25" x 1"FTG x PressCopper200 psi0°F to +250°F€14.68
VIEGA PROPRESS 14543 Reducer Ftg x P 1-1/2 x 3/4 Inch | AB3EED 1RPX2 145431 1/2" x 3/4"FTG x PressCopper200 psi0°F to +250°F€20.72
VIEGA PROPRESS 78102 Reducer Ftg x P 1-1/2 x 1 Inch | AB3EEE 1RPX3 781021.5" x 1"FTG x PressCopper200 psi0°F to +250°F€21.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 78082 Reducer Ftg x P 1 x 1/2 Inch
€11.62 /unit