Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 24020 Propress Ball Valve 1-1/2 | AG3FWM 33KF38

VIEGA PROPRESS 24020 Propress Ball Valve 1-1/2

Item: AG3FWM Model: 24020Cross Ref: 33KF38
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€215.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Ball Valve Product GroupManual
Body StyleStraight
Connection TypePress x Press
Handle MaterialSteel
Handle TypeLever
Max. Pressure200 psi
Max. Steam Pressure15 psi
Pipe Size1 1/2"
PortFull
Seal MaterialEPDM
Seat MaterialPTFE
Stem MaterialBrass
Stem TypeBlowout Proof
Temp. Range0°F to +250°F
Tube Size1 1/2"
Valve StructureFull Port
3-a ComplianceNot Rated
Ball Port StyleFull Port
Body MaterialBrass, Bronze
Connection Size - Side 21 1/2"
Connection Type - Side 1Press
Connection Type - Side 2Press
HandleLever
Handle ColorRed
Handle Height3.11"
Handle Length6.22"
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (steam)Not Rated
Nominal Valve Size1 1/2"
Overall Length5.62"
Standards13D AND 13R: FIRE SPRINKLER, CRN, CSA, FM LISTED, IAPMO: UNIFORM PLUMBING CODE, ICC, NFPA 13, PHCC: NATIONAL STANDARD PLUMBING CODE, UL LISTED
Valve Body StyleStraight
Valve SeriesProPress
Vented Ball ValveNon Vented

Shipping Info:

Ship weight (kg) 1.3815
Ship height (cm)33.02
Ship length (cm)22.86
Ship width (cm)20.32
HS code8481801085

Product Variants

ProductModelPipe SizeTube SizeConnection TypeMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialPrice
VIEGA PROPRESS 24000 Propress Ball Valve 1/2 | AG3FWH 33KF34 240001/2" x 1/2"1/2"Press x Press200 psi15 psiBrassPTFEEPDM€40.05
VIEGA PROPRESS 24005 Propress Ball Valve 3/4 | AG3FWJ 33KF35 240053/4" x 3/4"3/4"Press x Press200 psi15 psiBrassPTFEEPDM€57.98
VIEGA PROPRESS 24010 Propress Ball Valve 1 | AG3FWK 33KF36 240101" x 1"1"Press x Press200 psi15 psiBrassPTFEEPDM€96.32
VIEGA PROPRESS 24015 Propress Ball Valve 1-1/4 | AG3FWL 33KF37 240151 1/4"1 1/4"Press x Press200 psi15 psiBrassPTFEEPDM€133.59
VIEGA PROPRESS 24025 Propress Ball Valve 2 | AG3FWN 33KF39 240252" x 2"2"Press x Press200 psi15 psiBrassPTFEEPDM€248.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 24020 Propress Ball Valve 1-1/2
€215.91 /unit