Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 22328 Reducer Copper P x P 2 x 1-1/4 In | AB3EDV 1RPW2

VIEGA PROPRESS 22328 Reducer Copper P x P 2 x 1-1/4 In

Item: AB3EDV Model: 22328Cross Ref: 1RPW2
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€63.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Body MaterialCopper
Connection TypePress
Max. Operating Pressure200 psi
Seal MaterialEPDM
Temp. Range0°F to +250°F
Tube Size1.25" x 2"

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)6.35
HS code7419995050
Country of OriginDE

Product Variants

ProductModelTube SizeConnection TypeMax. Operating PressureBody MaterialTemp. RangeSeal MaterialMaterialPrice
VIEGA PROPRESS 78147 Reducer P x P 3/4 x 1/2 Inch Copper 200 Psi | AB3EDK 1RPV1 781473/4" x 1/2"Press200 psiCopper0°F to +250°FEPDM-€16.15
VIEGA PROPRESS 15603 Reducer P x P 1 x 1/2 Inch Copper 200 Psi | AB3EDL 1RPV2 156030.5" x 1"Press200 psiCopper0°F to +250°FEPDM-€29.62
VIEGA PROPRESS 78152 Reducer P x P 1 x 3/4 Inch Copper 200 Psi | AB3EDM 1RPV3 781520.75" x 1"Press200 psiCopper0°F to +250°FEPDM-€18.19
VIEGA PROPRESS 15593 Reducer P x P 1 1/4 x 3/4 Inch Copper | AB3EDN 1RPV4 155931 1/4" x 3/4"Press200 psiCopper0°F to +250°FEPDM-€42.55
VIEGA PROPRESS 78157 Reducer P x P 1-1/4 Inch x 1 Inch | AB3EDP 1RPV5 781571.25" x 1"Press200 psiCopper0°F to +250°FEPDM-€28.60
VIEGA PROPRESS 18473 Reducer Copper P x P 1-1/2 x 3/4 Inch | AB3EDQ 1RPV6 184731 1/2" x 3/4"Press200 psiCopper0°F to +250°FEPDM-€52.04
VIEGA PROPRESS 78162 Reducer P x P 1-1/2 x 1-1/4 Inch | AB3EDR 1RPV8 781621 1/2" x 1 1/4"Press200 psiCopper0°F to +250°FEPDM-€41.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 22328 Reducer Copper P x P 2 x 1-1/4 In
€63.76 /unit