Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 22268 Tee Copper P x P x P 1-1/4 x 3/4 x 1 Inch | AA2KRK 10N758

VIEGA PROPRESS 22268 Tee Copper P x P x P 1-1/4 x 3/4 x 1 Inch

Item: AA2KRK Model: 22268Cross Ref: 10N758
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€57.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducing Tee
Body MaterialCopper
Connection TypePress
MaterialCopper
Max. Pressure200 psi
Pipe Size1 1/4" x 3/4"
Seal MaterialEPDM
Temp. Range+32°F to +250°F
Tube Size1.25" x 0.75" x 1"

Shipping Info:

Ship weight (kg) 0.2565
Ship height (cm)5.08
Ship length (cm)11.18
Ship width (cm)7.11
HS code7412100000
Country of OriginDE

Product Variants

ProductModelPipe SizeTemp. RangeBody MaterialTube SizeMax. PressureMaterialApplicationConnection TypePrice
VIEGA PROPRESS 22248 Tee P x P x P 1-1/4 x 1-1/4 x 3/4 Inch | AA2KRJ 10N756 222481 1/4" x 1 1/4"+32°F to +250°FCopper1 1/4" x 1 1/4" x 3/4"200 psiCopper-Press€46.06
VIEGA PROPRESS 22258 Tee P x P x P 1-1/4 x 1-1/4 x 3/4 Inch | AA2KRL 10N759 222581 1/4" x 3/4"+32°F to +250°FCopper1 1/4" x 3/4" x 3/4"200 psiCopper-Press€56.12
VIEGA PROPRESS 22238 Tee Copper P x P x P 1-1/4 x 1 x 1/2 Inch | AA2KRM 10N760 222381 1/4" x 1"+32°F to +250°FCopper1.25" x 0.5" x 1"200 psiCopper-Press€40.26
VIEGA PROPRESS 77377 Tee Copper P x P x P 1/2 x 1/2 x 1/2 Inch | AB3EEU 1RPZ4 773771/2" x 1/2"0°F to +250°FCopper1/2"200 psiCopper-Press€5.87
VIEGA PROPRESS 77382 Tee Copper P x P x P 1/2 x 1/2 x 3/4 Inch | AB3EEV 1RPZ5 773821/2" x 1/2"0°F to +250°FCopper1/2" x 1/2" x 3/4"200 psiCopper-Press€20.68
VIEGA PROPRESS 15493 Tee Copper P x P x P 1/2 x 1/2 x 1 Inch | AB3EEW 1RPZ6 154931/2" x 1/2"0°F to +250°FCopper0.5" x 0.5" x 1"200 psiCopper-Press€28.68
VIEGA PROPRESS 77387 Tee Copper P x P x P 3/4 x 3/4 x 3/4 Inch | AB3EEX 1RPZ7 773873/4" x 3/4"0°F to +250°FCopper3/4"200 psiCopper-Press€10.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 22268 Tee Copper P x P x P 1-1/4 x 3/4 x 1 Inch
€57.06 /unit