Flat Shipping

Flat Shipping at €24.99 + VAT

VIEGA PROPRESS 20833 Cap Copper Press 2-1/2 Inch | AB3EBT 1RPF6

VIEGA PROPRESS 20833 Cap Copper Press 2-1/2 Inch

Item: AB3EBT Model: 20833Cross Ref: 1RPF6
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€139.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCap
Body MaterialCopper
Connection TypePress
Max. Operating Pressure200 psi
Temp. Range0°F to +250°F
Tube Size2 1/2"
Use WithXL-C Rings & V2 Actuator
ApplicationPotable Water
Fitting Connection TypePress Fit
Fitting MaterialCopper
Maximum Operating Pressure200 psi
O-ring MaterialEPDM
Overall Length2 1/8"
Specific Fitting ShapeCap
StandardsCRN, CSA, FM, IAPMO UNIFORM PLUMBING CODE (UPC), ICC INTERNATIONAL PLUMBING CODE (IPC), NFPA 13D, NFPA 13R, NSF/ANSI 372, NSF/ANSI 61, PHCC, UL

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)8.89
Ship length (cm)15.24
Ship width (cm)8.89
HS code7412100000
Country of OriginDE

Product Variants

ProductModelTube SizeConnection TypeBody MaterialMax. Operating PressureTemp. RangeUse WithPrice
VIEGA PROPRESS 20843 Cap Copper Press 3 Inch | AB3EBU 1RPF7 208433"PressCopper200 psi0°F to +250°FXL-C Rings & V2 Actuator€162.95
VIEGA PROPRESS 20848 Cap Copper Press 4 Inch | AB3EBV 1RPF8 208484"PressCopper200 psi0°F to +250°FXL-C Rings & V2 Actuator€190.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIEGA PROPRESS 20833 Cap Copper Press 2-1/2 Inch
€139.42 /unit